DV600PHAL - Diva 600W SP Almond Clam

Lutron

  • $25.96 (Each)
  • $25.96 (Each)

In-Stock: 1 available locally (Austin RDC, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
DV600PHAL
Manufacturer
Lutron
Manufacturer's Part Number
DV-600PH-AL
Description
Diva 600W SP Almond Clam
00027557507097|0027557|027557507097|02755750709|50709|DV 600PH Al|DV600PHAL|DV-600PH-Al|Diva 600WATT Preset Clamshell Almond|Lewtron Electronics DV 600PH Al|Lewtron Electronics DV600PHAL|Lewtron Electronics DV-600PH-Al|Lootron Electronics DV 600PH Al|Lootron Electronics DV600PHAL|Lootron Electronics DV-600PH-Al|Lutron DV 600PH Al|Lutron DV600PHAL|Lutron DV-600PH-Al|Lutron Electric DV 600PH Al|Lutron Electric DV600PHAL|Lutron Electric DV-600PH-Al|Lutron Electronics DV 600PH Al|Lutron Electronics DV600PHAL|L
Slang Terms

Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557507097 / 00027557507097
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.96 (Each)
Stock Availability
Austin RDC
1 (Check another store)
All Stores
1
Resources
Images
 
 
DV600PHAL - Small Image
 
DV600PHAL - Large Image
Installation Sheets
 
 
DV600PHAL - Installation Sheet
 
DV600PHAL - Installation Sheet
Attachments
 
 
DV600PHAL - Specification Sheet
 
DV600PHAL - Specification Sheet
Other Links
 
 
DV600PHAL - Other
 
DV600PHAL - Other
 
DV600PHAL - Other
 
DV600PHAL - Other
Features
Poles
1
Voltage Rating
120
amperage rating
48.000 48.000
Wattage
600
Material
METAL/PLASTIC
actuator
Paddle Switch
insulation
Plastic
connection
Wire Leads
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Size
4.69 in (119 mm) x 2.94 in (75 mm)
Descriptions
Product Type
Obsolete-Diva 600W Preset Clam Almond
Description
DIVA 600W SP ALMOND CLAM
Long Description
00027557507097|0027557|027557507097|02755750709|50709|DV 600PH AL|DV600PHAL|DV-600PH-AL|DIVA 600WATT PRESET CLAMSHELL ALMOND|Lewtron Electronics DV 600PH AL|Lewtron Electronics DV600PHAL|Lewtron Electronics DV-600PH-AL|Lootron Electronics DV 600PH AL|Lootron Electronics DV600PHAL|Lootron Electronics DV-600PH-AL|Lutron DV 600PH AL|Lutron DV600PHAL|Lutron DV-600PH-AL|LUTRON ELECTRIC DV 600PH AL|LUTRON ELECTRIC DV600PHAL|LUTRON ELECTRIC DV-600PH-AL|LUTRON ELECTRONICS DV 600PH AL|LUTRON ELECTRONICS DV600PHAL|L
Special Features
Controls 600 W incandescent or halogen loads. Paddle turns on/off. Slide up to brighten, down to dim.
Additional Information
Coil Voltage
48.000 48.000
Manufacturer Information
Manufacturers Part Number
DV-600PH-AL
Brand
Lutron
sub brand
Diva
GTIN
00027557507097
UPC
027557507097
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer, single-pole, clamshell packaging
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
0.08
Carton
1
Uses, Certifications, and Standards
Operating Temperature
32 to 104 F (0 to 40 C)
Frequency Rating
60
Application
Lighting Control
Enclosure
Plastic
standard
UL, CSA, NOM
Mounting
WALLBOX
Total availability: 1

Location search:

Greater Austin RDC Area

Location Stock Available
Austin RDC
1 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.