DV10PHIV - Diva 1000W SP Ivory Clam

Lutron

  • $108.00 (Each)
  • $108.00 (Each)

  • $648.00 (Per 6)

In-Stock: 2 available locally (Austin RDC, TX) (change location)
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
DV10PHIV
Manufacturer
Lutron
Manufacturer's Part Number
DV-10PH-IV
Description
Diva 1000W SP Ivory Clam
Diva Dimmer - Gloss Finish, Incandescent/Halogen, Single-Pole, 120V/1000W Clamshell Packaging In Ivory
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557748087 / 00027557748087
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$108.00 (Each)
Standard Packaging
$648.00 (Per 6)
Stock Availability
Austin RDC
2 (Check another store)
All Stores
90
Resources
Images
 
 
DV10PHIV - Large Image
 
DV10PHIV - Video
 
DV10PHIV - Small Image
Attachments
 
 
DV10PHIV - Specification Sheet
Other Links
 
 
DV10PHIV - Other
 
DV10PHIV - Other
 
DV10PHIV - Other
 
DV10PHIV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
1000
Poles
1
actuator
Paddle Switch
Voltage Rating
120
insulation
Plastic
Material
Plastic/Metal
connection
Wire Leads
Material, Color, and Finish
Finish
Gloss
Color
Ivory
Dimensions and Weight
Size
4.69 x 2.94;119 x 75
Descriptions
Product Type
Diva Inc 1000W Ivory CLM
extra long description
LUT DV-10PH-IV DIVA INC 1000W IVORY
Description
DIVA 1000W SP IVORY CLAM
Long Description
Diva Dimmer - Gloss Finish, Incandescent/Halogen, Single-pole, 120V/1000W clamshell packaging in ivory
Special Features
Controls 1000 W incandescent or halogen loads. Paddle turns on/off. Slide up to brighten, down to dim.
Additional Information
media
Yes
Switch Type
Paddle Switch
Connection Type
Wire Leads
Manufacturer Information
Manufacturers Part Number
DV-10PH-IV
Brand
Lutron
GTIN
00027557748087
UPC
027557748087
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer, single-pole, clamshell packaging
Packaging
Weight per each
0.25
Carton
1
Package
6
Uses, Certifications, and Standards
Operating Temperature
32 to 104
Enclosure
Plastic
Application
Lighting Control
standard
UL, CSA, NOM
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat