CTCL153PHWH - Contour 150W Led 3WAY White Clam

Lutron

  • $31.20 (Each)
  • $31.20 (Each)

  • $93.60 (Per 3)

  • $1,497.60 (Per 48)

In-Stock: 5 available locally (Nacogdoches, TX) ( change location)
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
CTCL153PHWH
Manufacturer
Lutron
Manufacturer's Part Number
CTCL-153PH-WH
Description
Contour 150W Led 3WAY White Clam
Skylark Contour Led+ Dimmer, Incandescent/Halogen, 3-Way/Single-Pole, 150W Led or 600W Inc/Hal, Clamshell Packaging In White
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557002943 / 00027557002943
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.20 (Each)
Carton
$93.60 (Per 3)
Standard Packaging
$1,497.60 (Per 48)
Stock Availability
Nacogdoches
5 (Check another store)
All Stores
49
Resources
Images
 
 
CTCL153PHWH - Video
 
CTCL153PHWH - Small Image
 
CTCL153PHWH - Large Image
 
CTCL153PHWH - Large Image
 
CTCL153PHWH - Large Image
 
CTCL153PHWH - Large Image
 
CTCL153PHWH - Large Image
 
CTCL153PHWH - Large Image
 
CTCL153PHWH - Large Image
 
CTCL153PHWH - Large Image
 
CTCL153PHWH - Large Image
360 Images
 
 
CTCL153PHWH - 360 Image
Attachments
 
 
CTCL153PHWH - Specification Sheet
Brochures
 
 
CTCL153PHWH - Brochure
Other Links
 
 
CTCL153PHWH - Other
 
CTCL153PHWH - Other
 
CTCL153PHWH - Other
 
CTCL153PHWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120/277 V ac
Wattage
600
insulation
Plastic
Material
Plastic/Metal
actuator
Rocker/Slide
connection
Wire Leads
Number of Lamps
2
Material, Color, and Finish
Finish
Gloss
Color
White
Dimensions and Weight
Size
4.69 x 2.94;119 x 75
Height
1-13/16 in
Length
96 in
Width
4-7/16 in
Descriptions
Product Type
Dimmer
Long Description
Dimmer, 120/277 V ac, 59 W, 2 Lamps, 96 in Length, 4-7/16 in Width, 1-13/16 in Height
Special Features
Controls 150 W LED/CFL (screw-base) or 600 W incandescent/halogen loads. Rocker switch returns light to light level indicated by slider. Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents.
Features
C•L dimmers are UL listed for controlling a broad range of dimmable CFLs and LEDs. They offer more reliable dimming performance over standard dimmers when dimming CFLs and LEDs, and also provide full range dimming for incandescent and halogen bulbs
Short Description
Strip Light, T8, 120/277 VAC, 59W, 2 Lamp
extra long description
LUT CTCL-153PH-WH CONTOUR CFL/LED C
Description
CONTOUR 150W LED 3WAY WHITE CLAM
Additional Information
Switch Type
Slide
Connection Type
Wire Leads
Power Rating
59 W
package quantity
1 ct
media
Yes
Manufacturer Information
Manufacturers Part Number
CTCL-153PH-WH
Brand
Lutron
GTIN
00027557002943
UPC
027557002943
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer with on/off switch, 3-way/single-pole, clamshell packaging
Packaging
Weight per each
0.25
Carton
3
Package
48
Uses, Certifications, and Standards
Operating Temperature
32 to 104
environmental conditions
Indoor use only
Application
Lighting Control
Enclosure
Plastic
standard
UL, CSA
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CTCL153PHWH.
Jump To:

Similar Items

Similar items are close alternatives to CTCL153PHWH, though they may not be 100% alike.

00027557449861|0027557|027557449861|02755744986|44986|CT 600PH WH|CT600PHWH|CT-6...
  • MFR Part #: CT600PHWH
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 3 ($73.62) · 48 ($1,177.92) ·
CT600PHWH - Lutron

Check local availability

Total Availability: In Stock

Book Price

$24.54

Each

QTY:
Each
Add
00027557684446|0027557|027557684446|02755768444|68444|S 603PH WH|S603PHWH|S-603P...
  • MFR Part #: S-603PH-WH
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($22.95) ·
S603PHWH - Lutron

Check local availability

Total Availability: In Stock

Book Price

$22.95

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat