AYFSQFWH - Ariadni 1.5A Fan 3WAY 3SP White

Lutron

  • $29.56 (Each)
  • $29.56 (Each)

  • $354.72 (Per 12)

In-Stock: 17 available locally (Waxahachie, TX) (change location)
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
AYFSQFWH
Manufacturer
Lutron
Manufacturer's Part Number
AYFSQ-F-WH
Description
Ariadni 1.5A Fan 3WAY 3SP White
Ariadni Fan Control, 3-Way/Single-Pole, Quiet 3-Speed, 120V/1.5A In White
Slang Terms

Suggest a New Term
Categories
Fans - Fan Speed Switches & Controls Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
027557706476 / 00027557706476
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.56 (Each)
Standard Packaging
$354.72 (Per 12)
Stock Availability
Waxahachie
17 (Check another store)
DFW RDC
8
All Stores
47
Resources
Images
 
 
AYFSQFWH - Small Image
 
AYFSQFWH - Large Image
 
AYFSQFWH - Large Image
 
AYFSQFWH - Large Image
 
AYFSQFWH - Large Image
 
AYFSQFWH - Large Image
360 Images
 
 
AYFSQFWH - 360 Image
Other Links
 
 
AYFSQFWH - Other
 
AYFSQFWH - Other
 
AYFSQFWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
amperage rating
1.5
Voltage Rating
120
Wattage
180
actuator
Toggle Switch
connection
Wire Leads
Material, Color, and Finish
Finish
Gloss
Color
White
Dimensions and Weight
Size
4.60 x 2.86
Descriptions
Product Type
Ariadni Quiet Fan White
extra long description
LUT AYFSQ-F-WH ARIADNI QUIET FAN WH
Features
Lutron Ariadni fan controls are designed to replace or match your traditional toggle style switches. This control can be used to operate a single 3-speed ceiling fan. This fan control features a smooth, linear slider to adjust the fan’s speed and a toggle switch that turns the fan ON/OFF. Use the slider to select between 3-speeds (Low/Med/High) for a favorite preset level. The Ariadni fan control fits into a traditional wall plate opening and can also work with your existing multi-gang wall plates. Availab
Long Description
Ariadni Fan Control, 3-way/single-pole, quiet 3-speed, 120V/1.5A in white
Special Features
Controls 1.5 A fan. Toggle turns fan on/off. Slide up to increase speed, down to decrease. 3 quiet fan speeds designed to prevent motor hum (for use with one ceiling paddle fan).
Description
ARIADNI 1.5A FAN 3WAY 3SP WHITE
Additional Information
Contact Rating
1.5
Contact Configuration
N-O
Manufacturer Information
Manufacturers Part Number
AYFSQ-F-WH
Brand
Lutron
GTIN
00027557706476
UPC
027557706476
Taxonomies, Classifications, and Categories
Category Description
CEILING FANS AND ACCESSORIES
Type
Fan control, 3-way/single-pole
Packaging
Weight per each
0.25
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Fan Control
Enclosure
Plastic
standard
UL, cUL
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 47

Location search:
These alternate items can be purchased instead of AYFSQFWH.
Jump To:

Similar Items

Similar items are close alternatives to AYFSQFWH, though they may not be 100% alike.

Fan-Speed Control, 1.5 A, 120 V, 180 W, 1 Pole, 1 Phase, Wire Lead Connection, W...
  • Our Part #: AYFSQFHWH
  • Waxahachie Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AYFSQ-FH-WH
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 6 ($177.36) ·
AYFSQFHWH - Lutron

Waxahachie Availability: Out Of Stock

Total Availability: In Stock

Book Price

$29.56

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat