AYFSQFIV - Ariadni 1.5A Fan 3WAY 3SP Ivory

Lutron

  • $29.56 (Each)
  • $29.56 (Each)

  • $354.72 (Per 12)

In-Stock: 2 available locally (Lee's Summit, MO) (change location)

QTY:
Each
Quick Specs
Catalog Number
AYFSQFIV
Manufacturer
Lutron
Manufacturer's Part Number
AYFSQ-F-IV
Description
Ariadni 1.5A Fan 3WAY 3SP Ivory
Ariadni Fan Control, 3-Way/Single-Pole, Quiet 3-Speed, 120V/1.5A In Ivory
Slang Terms

Categories
Fans - Fan Speed Switches & Controls
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
027557706544 / 00027557706544
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.56 (Each)
Standard Packaging
$354.72 (Per 12)
Stock Availability
Lee's Summit
2 (Check another store)
Lenexa
2
All Stores
24
Resources
Images
 
 
AYFSQFIV - Small Image
 
AYFSQFIV - Large Image
 
AYFSQFIV - Large Image
 
AYFSQFIV - Large Image
 
AYFSQFIV - Large Image
 
AYFSQFIV - Large Image
360 Images
 
 
AYFSQFIV - 360 Image
Other Links
 
 
AYFSQFIV - Other
 
AYFSQFIV - Other
 
AYFSQFIV - Other
Features
Poles
1
amperage rating
1.5
Voltage Rating
120
Wattage
180
actuator
Toggle Switch
connection
Wire Leads
Material, Color, and Finish
Finish
Gloss
Color
Ivory
Dimensions and Weight
Size
4.60 x 2.86
Descriptions
Product Type
Ariadni Quiet Fan Ivory
extra long description
LUT AYFSQ-F-IV ARIADNI QUIET FAN IV
Description
ARIADNI 1.5A FAN 3WAY 3SP IVORY
Features
Lutron Ariadni fan controls are designed to replace or match your traditional toggle style switches. This control can be used to operate a single 3-speed ceiling fan. This fan control features a smooth, linear slider to adjust the fan’s speed and a toggle switch that turns the fan ON/OFF. Use the slider to select between 3-speeds (Low/Med/High) for a favorite preset level. The Ariadni fan control fits into a traditional wall plate opening and can also work with your existing multi-gang wall plates. Availab
Long Description
Ariadni Fan Control, 3-way/single-pole, quiet 3-speed, 120V/1.5A in ivory
Special Features
Controls 1.5 A fan. Toggle turns fan on/off. Slide up to increase speed, down to decrease. 3 quiet fan speeds designed to prevent motor hum (for use with one ceiling paddle fan).
Additional Information
Contact Rating
1.5
Contact Configuration
N-O
Manufacturer Information
Manufacturers Part Number
AYFSQ-F-IV
Brand
Lutron
GTIN
00027557706544
UPC
027557706544
Taxonomies, Classifications, and Categories
Category Description
CEILING FANS AND ACCESSORIES
Type
Fan control, 3-way/single-pole
Packaging
Weight per each
0.25
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Fan Control
Enclosure
Plastic
standard
UL, cUL
Mounting
WALLBOX
Total availability: 24

Location search:

Greater Lenexa Area

Location Stock Available
Lee's Summit
2 View Store
Lenexa
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.