AYFSQFHWH - Ariadni 1.5A Fan 3WAY 3SP White Clam

Lutron

  • $29.56 (Each)
  • $29.56 (Each)

  • $177.36 (Per 6)

In-Stock: 2 available locally (Stephenville, TX) ( change location)
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
AYFSQFHWH
Manufacturer
Lutron
Manufacturer's Part Number
AYFSQ-FH-WH
Description
Ariadni 1.5A Fan 3WAY 3SP White Clam
Fan-Speed Control, 1.5 A, 120 V, 180 W, 1 Pole, 1 Phase, Wire Lead Connection, White Switch Color, 0 to +40 °C, Wallbox Mount, 0.45 LB
Slang Terms

Suggest a New Term
Categories
Fans - Fan Speed Switches & Controls Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
027557706490 / 00027557706490
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.56 (Each)
Standard Packaging
$177.36 (Per 6)
Stock Availability
Stephenville
2 (Check another store)
DFW RDC
9
All Stores
380
Resources
Images
 
 
AYFSQFHWH - Small Image
 
AYFSQFHWH - Large Image
 
AYFSQFHWH - Large Image
 
AYFSQFHWH - Large Image
 
AYFSQFHWH - Large Image
 
AYFSQFHWH - Large Image
Specifications Sheets
 
 
AYFSQFHWH - Specification Sheet
360 Images
 
 
AYFSQFHWH - 360 Image
Other Links
 
 
AYFSQFHWH - Other
 
AYFSQFHWH - Other
 
AYFSQFHWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
1.5 A
Number of Phases
1
actuator
Toggle Switch
amperage rating
1.5
Voltage Rating
120
Wattage
180
connection
Wire Leads
Material, Color, and Finish
Color
White
Finish
Gloss
Dimensions and Weight
Size
4.60 x 2.86
Descriptions
Product Type
Fan-Speed Control
Long Description
Fan-Speed Control, 1.5 A, 120 V, 180 W, 1 Pole, 1 Phase, Wire Lead Connection, White Switch Color, 0 to +40 °C, Wallbox Mount, 0.45 lb
Short Description
Fan-Speed Control, 1.5 A, 120 V, 180 W, White
Special Features
3 Quiet Fan Speeds for Increased Comfort
extra long description
LUT AYFSQ-FH-WH ARIADNI QUIET FAN W
Description
ARIADNI 1.5A FAN 3WAY 3SP WHITE CLAM
Features
Lutron Ariadni fan controls are designed to replace or match your traditional toggle style switches. This control can be used to operate a single 3-speed ceiling fan. This fan control features a smooth, linear slider to adjust the fan’s speed and a toggle switch that turns the fan ON/OFF. Use the slider to select between 3-speeds (Low/Med/High) for a favorite preset level. The Ariadni fan control fits into a traditional wall plate opening and can also work with your existing multi-gang wall plates. Availab
Additional Information
for use with
Ceiling Paddle Fan
Contact Configuration
NO
Connection Type
Wire Lead
Switch Color
White
Operating Temperature Range
0 to +40 °C
Mounting Type
Wallbox Mount
Standards Met
UL Listed;cUL Listed
package quantity
1 CT;6 Pk
Made in USA
yes
Contact Rating
1.5
Manufacturer Information
Brand
Lutron
Ariadni(R)
Skylark(R)
Manufacturers Part Number
AYFSQ-FH-WH
GTIN
00027557706490
UPC
027557706490
Taxonomies, Classifications, and Categories
Category Description
CEILING FANS AND ACCESSORIES
Type
Fan control, 3-way/single-pole, clamshell packaging
Packaging
Weight
0.45 lb
Weight per each
0.45
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Fan Control
Enclosure
Plastic
standard
UL, cUL
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 380

Location search:
These alternate items can be purchased instead of AYFSQFHWH.
Jump To:

Similar Items

Similar items are close alternatives to AYFSQFHWH, though they may not be 100% alike.

Ariadni Fan Control, 3-Way/Single-Pole, Quiet 3-Speed, 120V/1.5A In White
  • Our Part #: AYFSQFWH
  • DFW RDC Availability: 5
  • Total Availability: In Stock
  • MFR Part #: AYFSQ-F-WH
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 12 ($354.72) ·
AYFSQFWH - Lutron

DFW RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$29.56

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat