AYFSQFHWH - Ariadni 1.5A Fan 3WAY 3SP White Clam

Lutron

  • $29.56 (Each)
  • $29.56 (Each)

  • $177.36 (Per 6)

In-Stock: 1 available locally (Houston RDC, TX ) ( change location)
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
AYFSQFHWH
Manufacturer
Lutron
Manufacturer's Part Number
AYFSQ-FH-WH
Description
Ariadni 1.5A Fan 3WAY 3SP White Clam
Fan-Speed Control, 1.5 A, 120 V, 180 W, 1 Pole, 1 Phase, Wire Lead Connection, White Switch Color, 0 to +40 °C, Wallbox Mount, 0.45 LB
Slang Terms

Suggest a New Term
Categories
Fans - Fan Speed Switches & Controls Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
027557706490 / 00027557706490
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.56 (Each)
Standard Packaging
$177.36 (Per 6)
Stock Availability
Houston RDC
1 (Check another store)
All Stores
374
Resources
360 Images
 
 
AYFSQFHWH - 360 Image
Images
 
 
AYFSQFHWH - Small Image
 
AYFSQFHWH - Large Image
 
AYFSQFHWH - Large Image
 
AYFSQFHWH - Large Image
 
AYFSQFHWH - Large Image
 
AYFSQFHWH - Large Image
Specifications Sheets
 
 
AYFSQFHWH - Specification Sheet
Other Links
 
 
AYFSQFHWH - Other
 
AYFSQFHWH - Other
 
AYFSQFHWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
1.5 A
Number Of Phases
1
Descriptions
Description
ARIADNI 1.5A FAN 3WAY 3SP WHITE CLAM
Extra Long Description
LUT AYFSQ-FH-WH ARIADNI QUIET FAN W
Features
Lutron Ariadni fan controls are designed to replace or match your traditional toggle style switches. This control can be used to operate a single 3-speed ceiling fan. This fan control features a smooth, linear slider to adjust the fan’s speed and a toggle switch that turns the fan ON/OFF. Use the slider to select between 3-speeds (Low/Med/High) for a favorite preset level. The Ariadni fan control fits into a traditional wall plate opening and can also work with your existing multi-gang wall plates. Availab
Long Description
Fan-Speed Control, 1.5 A, 120 V, 180 W, 1 Pole, 1 Phase, Wire Lead Connection, White Switch Color, 0 to +40 °C, Wallbox Mount, 0.45 lb
Product Type
Fan-Speed Control
Short Description
Fan-Speed Control, 1.5 A, 120 V, 180 W, White
Special Features
3 Quiet Fan Speeds for Increased Comfort
Additional Information
Connection Type
Wire Lead
Contact Configuration
NO
For Use With
Ceiling Paddle Fan
Made In USA
yes
Mounting Type
Wallbox Mount
Operating Temperature Range
0 to +40 °C
Package Quantity
1 CT;6 Pk
Standards Met
UL Listed;cUL Listed
Switch Color
White
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
AYFSQ-FH-WH
GTIN
00027557706490
UPC
027557706490
Taxonomies, Classifications, and Categories
Category Description
CEILING FANS AND ACCESSORIES
Packaging
Weight
0.45 lb
Weight per each
0.45
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Fan Control
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 374

Location search:

* All prices subject to change.

Begin Live Chat