AY603PAL - Ariadni 600W 3WY Almond

Lutron

  • $20.93 (Each)
  • $20.93 (Each)

  • $502.32 (Per 24)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
AY603PAL
Manufacturer
Lutron
Manufacturer's Part Number
AY-603P-AL
Description
Ariadni 600W 3WY Almond
00027557121262|0027557|027557121262|02755712126|12126|Ay 603P Al|AY603PAL|Ay-603P-Al|Ariadni Inc 600W 3-Way Preset Al|Lewtron Electronics Ay 603P Al|Lewtron Electronics AY603PAL|Lewtron Electronics Ay-603P-Al|Lootron Electronics Ay 603P Al|Lootron Electronics AY603PAL|Lootron Electronics Ay-603P-Al|Lutron Ay 603P Al|Lutron AY603PAL|Lutron Ay-603P-Al|Lutron Electric Ay 603P Al|Lutron Electric AY603PAL|Lutron Electric Ay-603P-Al|Lutron Electronics Ay 603P Al|Lutron Electronics AY603PAL|Lutron Electronics Ay-
Slang Terms

Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557121262 / 00027557121262
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.93 (Each)
Standard Packaging
$502.32 (Per 24)
Resources
Images
 
 
AY603PAL - Small Image
 
AY603PAL - Large Image
Installation Sheets
 
 
AY603PAL - Installation Sheet
 
AY603PAL - Installation Sheet
Attachments
 
 
AY603PAL - Specification Sheet
 
AY603PAL - Specification Sheet
Other Links
 
 
AY603PAL - Other
 
AY603PAL - Other
 
AY603PAL - Other
Features
Poles
1
Voltage Rating
120
amperage rating
48.000 48.000
Wattage
600
Material
METAL/PLASTIC
insulation
Plastic
connection
Screw Terminal
actuator
Toggle Switch
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Size
4.60 in (117 mm) x 2.86 in (73 mm)
Descriptions
Product Type
Obsolete-Ay Inc 600W 3-Way Preset Al
Description
ARIADNI 600W 3WY ALMOND
Long Description
00027557121262|0027557|027557121262|02755712126|12126|AY 603P AL|AY603PAL|AY-603P-AL|ARIADNI INC 600W 3-WAY PRESET AL|Lewtron Electronics AY 603P AL|Lewtron Electronics AY603PAL|Lewtron Electronics AY-603P-AL|Lootron Electronics AY 603P AL|Lootron Electronics AY603PAL|Lootron Electronics AY-603P-AL|Lutron AY 603P AL|Lutron AY603PAL|Lutron AY-603P-AL|LUTRON ELECTRIC AY 603P AL|LUTRON ELECTRIC AY603PAL|LUTRON ELECTRIC AY-603P-AL|LUTRON ELECTRONICS AY 603P AL|LUTRON ELECTRONICS AY603PAL|LUTRON ELECTRONICS AY-
Special Features
Controls 600 W incandescent or halogen loads. Toggle turn lights on/off. Slide up to brighten, down to dim.
Additional Information
Coil Voltage
48.000 48.000
Manufacturer Information
Manufacturers Part Number
AY-603P-AL
Brand
Lutron
sub brand
Ariadni
GTIN
00027557121262
UPC
027557121262
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Preset dimmer, 3-way
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
0.2
Carton
1
Package
24
Uses, Certifications, and Standards
standard
UL, cUL
Mounting
WALLBOX
Operating Temperature
32 to 104 F (0 to 40 C)
Frequency Rating
50-60
environmental conditions
Indoor use only
Application
Lighting Control
Enclosure
Plastic
You must have an account to view stock levels
These alternate items can be purchased instead of AY603PAL.
Jump To:

Similar Items

Similar items are close alternatives to AY603PAL, though they may not be 100% alike.

Ariadni Led+ Dimmer, Led, Incandescent/Halogen, 3-Way/Single-Pole, 150W Led or 6...
  • Our Part #: AYCL153PAL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: AYCL-153P-AL
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($26.90)
AYCL153PAL - Lutron

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$26.90

Each

QTY:
Each
Add

* All prices subject to change.