FS1512 - 12' Fiberglass Advent Stepladder Ia

Louisville

  • $410.31 (Each)
  • $410.31 (Each)

In-Stock: 1 available locally (Mesa, AZ) ( change location)
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
FS1512
Manufacturer
Louisville
Manufacturer's Part Number
FS1512
Description
12' Fiberglass Advent Stepladder Ia
Advent Fiberglass Stepladder, 300 LB Load Rating, 78 In Base Spread, 30-7/8 In Base Width, 137.127 In (Open Height);145.727 In (Closed Height) Overall Height, 3 In Rung Width, 3 In Step Depth, 11 Steps, 48 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tools - Ladders Mark as Incorrect
Suggest a New Category
Classification
Ladders
UNSPSC
30191501 - Ladders
UPC/GTIN
728865057198 / 00728865057198
Weight per unit
46.738 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$410.31 (Each)
Stock Availability
Mesa
1 (Check another store)
Phoenix
2
All Stores
114
Resources
Images
 
 
FS1512 - Small Image
 
FS1512 - Large Image
 
FS1512 - Large Image
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
Fiberglass
Descriptions
Product Type
Advent Stepladder
Step Ladder
Long Description
Advent Fiberglass Stepladder, 300 lb Load Rating, 78 in Base Spread, 30-7/8 in Base Width, 137.127 in (Open Height);145.727 in (Closed Height) Overall Height, 3 in Rung Width, 3 in Step Depth, 11 Steps, 48 lb
Features
This Louisville 12 foot non-conductive fiberglass step ladder has a load capacity of 300lbs, rated ANSI Type IA. This ladder is equipped with the new and innovative Raptor Top with magnet and multiple tool slots, SHOX impact absorption system, new Raptor boots with non-marring bonded tread mechanically fastened to the upper boot to create a secure slip-resistant footing, inside spreader braces, wide back braces, and double-rivet step construction. The Louisville FS1512 step ladder meets or exceeds the safe
Short Description
Advent Stepladder, Fiberglass, 300 lb, 30-7/8in, 137.127 in (Open Height);145.727 in (Closed Height), 3 in
Special Features
Features: Protop - Versatile And Durable; Da Boot For Slip Resistant Footing; Inside Spreader Braces; Double-Rivet Step Construction; Wide Back Braces; A Multifunctional Top Designed To Increase Productivity; Hardware TRAY: Recessed Tray Provides Area To Secure Hardware From Falling Off The Top; Paint Bucket Holder: Convenient Recessed Tray Holds Quarter/Half/Full Gallon Paint Buckets; Drill Slots: Two Separate Drill Slots Make For A Variety Of Convenient Options Especially When Also Using The Paint Bucket
Description
12' FIBERGLASS ADVENT STEPLADDER IA
Additional Information
Base Spread
78 in
Base Width
30-7/8 in
Overall Height
137.127 in (Open Height);145.727 in (Closed Height)
Rung Width
3 in
Step Depth
3 in
number of steps
11
Standards Met
ANSI A14.5, CSA, OSHA
Load Capacity
94414
Manufacturer Information
Brand
Louisville
Manufacturers Part Number
FS1512
GTIN
00728865057198
UPC
728865057198
Taxonomies, Classifications, and Categories
Category Description
LADDERS
Type
Type IA
Packaging
Weight
48 lb
Weight per each
46.738
Carton
1
Uses, Certifications, and Standards
standard
CSA, ANSI A14.5, OSHA
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat