FS1510 - 10' Fiberglass Advent Stepladder Ia

Louisville

  • $348.08 (Each)
  • $348.08 (Each)

In-Stock: 1 available locally (Tampa Bay East, FL) ( change location)
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
FS1510
Manufacturer
Louisville
Manufacturer's Part Number
FS1510
Description
10' Fiberglass Advent Stepladder Ia
Advent Fiberglass Stepladder, 300 LB Load Rating, 65 In Base Spread, 27-7/8 In Base Width, 114.301 In (Open Height);121.727 In (Closed Height) Overall Height, 3 In Rung Width, 3 In Step Depth, 9 Steps, 38 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tools - Ladders Mark as Incorrect
Suggest a New Category
Classification
Ladders
UNSPSC
30191501 - Ladders
UPC/GTIN
728865057105 / 00728865057105
Weight per unit
37.4786 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$348.08 (Each)
Stock Availability
Tampa Bay East
1 (Check another store)
Tampa
5
All Stores
101
Resources
Images
 
 
FS1510 - Small Image
 
FS1510 - Large Image
 
FS1510 - Large Image
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
Fiberglass
Descriptions
Description
10' FIBERGLASS ADVENT STEPLADDER IA
Features
This Louisville 10 foot non-conductive fiberglass step ladder has a load capacity of 300lbs, rated ANSI Type IA. This ladder is equipped with the new and innovative Raptor Top with magnet and multiple tool slots, SHOX impact absorption system, new Raptor boots with non-marring bonded tread mechanically fastened to the upper boot to create a secure slip-resistant footing, inside spreader braces, wide back braces, and double-rivet step construction. The Louisville FS1510 step ladder meets or exceeds the safe
Long Description
Advent Fiberglass Stepladder, 300 lb Load Rating, 65 in Base Spread, 27-7/8 in Base Width, 114.301 in (Open Height);121.727 in (Closed Height) Overall Height, 3 in Rung Width, 3 in Step Depth, 9 Steps, 38 lb
Product Type
Step Ladder
Short Description
Advent Stepladder, Fiberglass, 300 lb, 27-7/8in, 114.301 in (Open Height);121.727 in (Closed Height), 3 in
Additional Information
Base Spread
65 in
Base Width
27-7/8 in
Load Capacity
94414
Number Of Steps
9
Overall Height
114.301 in (Open Height);121.727 in (Closed Height)
Rung Width
3 in
Standards Met
ANSI A14.5, CSA, OSHA
Step Depth
3 in
Manufacturer Information
Brand
Louisville
Manufacturers Part Number
FS1510
GTIN
00728865057105
UPC
728865057105
Taxonomies, Classifications, and Categories
Category Description
LADDERS
Type
Type IA
Packaging
Weight
38 lb
Weight per each
37.4786
Carton
1
Uses, Certifications, and Standards
Standard
CSA, ANSI A14.5, OSHA
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat