TWX2LEDAL050KMV0 - 9W-54W Led Wallpack 5K Adj Lumen 1450-6850LM

Lithonia Lighting

  • $176.09 (Each)
  • $176.09 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
TWX2LEDAL050KMV0
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
TWX2 LED ALO 50K MVOLT DDBTXD
Description
9W-54W Led Wallpack 5K Adj Lumen 1450-6850LM
TWX Led Wall Pack Family, A Ground-Up Design That Has The Low Initial Cost Customers Demand While Providing Superior Performance and A Traditional Form. The TWX2 Led Is Energy Efficient Saving Up to 82% In Energy Costs When Replacing A Metal Halide Luminaire. The Adjustable Light Output (Alo) Feature Allows The Contractor to Set The Light Output During Installation, to A Level Perfectly Suited For The Job Site. The TWX2 Led Alo Luminaires Can Replace Anything From A 70W to 250W Metal Halide Luminaire.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
194994620495 / 00194994620495
Weight per unit
11.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$176.09 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
56
Resources
Images
 
 
TWX2LEDAL050KMV0 - Large Image
 
TWX2LEDAL050KMV0 - Small Image
 
TWX2LEDAL050KMV0 - Large Image
 
TWX2LEDAL050KMV0 - Large Image
 
TWX2LEDAL050KMV0 - Large Image
 
TWX2LEDAL050KMV0 - Large Image
 
TWX2LEDAL050KMV0 - Large Image
360 Images
 
 
TWX2LEDAL050KMV0 - 360 Image
Attachments
 
 
TWX2LEDAL050KMV0 - Specification Sheet
Brochures
 
 
TWX2LEDAL050KMV0 - Brochure
Other Links
 
 
TWX2LEDAL050KMV0 - Other
 
TWX2LEDAL050KMV0 - Other
 
TWX2LEDAL050KMV0 - Other
 
TWX2LEDAL050KMV0 - Other
 
TWX2LEDAL050KMV0 - Other
 
TWX2LEDAL050KMV0 - Other
 
TWX2LEDAL050KMV0 - Other
 
TWX2LEDAL050KMV0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.86
Voltage Rating
120-277 V
Wattage
54
Material
Aluminum
Lamp Type
LED - Static
Shape
Rectangular
Lamp Included
Yes
Material, Color, and Finish
color temperature
5000
color rendering index (cri)
7080
Color
Bronze
Lens Color
Clear
Lens Material
Glass
Finish
Textured
Style
Traditional
Dimensions and Weight
Height
13
Width
4.5
Length
9
Descriptions
Long Description
TWX LED wall pack family, a ground-up design that has the low initial cost customers demand while providing superior performance and a traditional form. The TWX2 LED is energy efficient saving up to 82% in energy costs when replacing a metal halide luminaire. The Adjustable Light Output (ALO) feature allows the contractor to set the light output during installation, to a level perfectly suited for the job site. The TWX2 LED ALO luminaires can replace anything from a 70W to 250W metal halide luminaire.
Product Type
Wallpack
extra long description
LITH TWX2 LED ALO 50K MVOLT DDBTXD
Description
9W-54W LED WALLPACK 5K ADJ LUMEN 1450-6850LM
Features
Contractor Select
Additional Information
average life
100,000
Maximum Operating Temperature
40
lumens
6500 LM
dimensions
9 x 4.5 x 13
Power Source
Hardwired
dimmable
Yes
Hardware
Yes
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
TWX2 LED ALO 50K MVOLT DDBTXD
GTIN
00194994620495
UPC
194994620495
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Wallpack
Packaging
Weight
11
Weight per each
11.36
Carton
1
Uses, Certifications, and Standards
Application
Automotive & Parking,Education,Government,House of Worship,Offices & Banks,Parking Garage,Roadways, Bridges & Tunnels,Sports and Recreation,Transportation,Warehouses
standard
CSADLC Standard
Mounting
SURFACE
environmental conditions
OUTDOOR
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of TWX2LEDAL050KMV0.
Jump To:

Similar Items

Similar items are close alternatives to TWX2LEDAL050KMV0, though they may not be 100% alike.

The TWR1 Led Wall Pack Offers A Classic Appearance With A Traditional Shape and ...
  • Our Part #: TWR1LEDAL0SWW2UV
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TWR1 LED ALO SWW2 UVOLT PE DDB
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($156.96) ·
TWR1LEDAL0SWW2UV - Lithonia Lighting - Acuity

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$156.96

Each

QTY:
Each
Add
Wall Packs 4908-8583 Lumens WP2 Field Adjustable 35/45/60W Field Adjustable 3000...
  • Our Part #: WP2XFU60
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WP2XFU60
  • Manufacturer: Rab Lighting
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($158.96) ·
WP2XFU60 - Rab Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$158.96

Each

QTY:
Each
Add
00193047637718|0193047|193047637718|19304763771|63771|TWR1 Led AL0 50K MV0LT DDB...
  • Our Part #: TWR1LEDAL050KMV
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: TWR1 LED ALO 50K MVOLT DDBTXD
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($157.99) ·
TWR1LEDAL050KMV - Lithonia Lighting - Acuity

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$157.99

Each

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat