TWR1LEDAL0SWW2UV - 16/36/59W Led WLPK 3K/4K/5K 2300-8500LM 120-347V

Lithonia Lighting

  • $157.04 (Each)
  • $157.04 (Each)

In-Stock: 1 available locally (Georgetown, TX) ( change location)
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
TWR1LEDAL0SWW2UV
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
TWR1 LED ALO SWW2 UVOLT PE DDB
Description
16/36/59W Led WLPK 3K/4K/5K 2300-8500LM 120-347V
The TWR1 Led Wall Pack Offers A Classic Appearance With A Traditional Shape and Is Loaded With Modern Features Including Three Adjustable Light Outputs (Alo), Three Switchable Color Temperatures (SWW) 30/40/50K CCT and A Switchable Dusk-to-Dawn Photocell. TWR1 Provides Ultimate Versatility With 18 Configurations In One Sku, Making On-The-Spot Reconfiguring Quick and Easy. TWR1 Is Powerful Yet Efficient, Delivering 2, 300 - 8, 500 Lumens and Capable Of Replacing Up to A 250W Hid While Saving Up to 86% In Ener
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111613 - Security lighting
UPC/GTIN
196183389947 / 00196183389947
Weight per unit
9.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$157.04 (Each)
Stock Availability
Georgetown
1 (Check another store)
Austin RDC
0
All Stores
232
Resources
Images
 
 
TWR1LEDAL0SWW2UV - Small Image
 
TWR1LEDAL0SWW2UV - Large Image
 
TWR1LEDAL0SWW2UV - Large Image
 
TWR1LEDAL0SWW2UV - Large Image
 
TWR1LEDAL0SWW2UV - Large Image
 
TWR1LEDAL0SWW2UV - Large Image
 
TWR1LEDAL0SWW2UV - Large Image
360 Images
 
 
TWR1LEDAL0SWW2UV - 360 Image
Tech Bulletins
 
 
TWR1LEDAL0SWW2UV - Tech Bulletin
Attachments
 
 
TWR1LEDAL0SWW2UV - Specification Sheet
Other Links
 
 
TWR1LEDAL0SWW2UV - Other
 
TWR1LEDAL0SWW2UV - Other
 
TWR1LEDAL0SWW2UV - Other
 
TWR1LEDAL0SWW2UV - Other
 
TWR1LEDAL0SWW2UV - Other
 
TWR1LEDAL0SWW2UV - Other
 
TWR1LEDAL0SWW2UV - Other
 
TWR1LEDAL0SWW2UV - Other
Brochures
 
 
TWR1LEDAL0SWW2UV - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Included
Yes
Lamp Type
LED - Static
Material
Aluminum
Number Of Lamps
1
Shape
Rectangular
Voltage Rating
120-347
Wattage
59
Material, Color, and Finish
Color
Bronze
Color Rendering Index (Cri)
80
Color Temperature
3000 ,4000 ,5000
Finish
Textured
Lens Material
Glass
Style
Traditional
Dimensions and Weight
Height
9.4
Length
7.2
Width
13.2
Descriptions
Description
16/36/59W LED WLPK 3K/4K/5K 2300-8500LM 120-347V
Extra Long Description
LITH TWR1 LED ALO SWW2 UVOLT PE DDB
Features
Contractor Select
Long Description
The TWR1 LED wall pack offers a classic appearance with a traditional shape and is loaded with modern features including three adjustable light outputs (ALO), three switchable color temperatures (SWW) 30/40/50K CCT and a switchable dusk-to-dawn photocell. TWR1 provides ultimate versatility with 18 configurations in one SKU, making on-the-spot reconfiguring quick and easy. TWR1 is powerful yet efficient, delivering 2,300 - 8,500 lumens and capable of replacing up to a 250w HID while saving up to 86% in ener
Product Type
Wallpack
Additional Information
Average Life
100,000
Dimensions
7.2x13.2x9.4 IN
Dimmable
Yes
Hardware
Yes
Lumens
2300 LM,5300 LM,8500 LM
Power Source
Hardwired
Warranty
5
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
TWR1 LED ALO SWW2 UVOLT PE DDB
GTIN
00196183389947
UPC
196183389947
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Wallpack
Packaging
Weight
7.5
Weight per each
9.66
Carton
1
Uses, Certifications, and Standards
Application
Education,Hospitality,Offices & Banks
Environmental Conditions
OUTDOOR
Mounting
SURFACE
Standard
C-UL-USDLC Premium,DLC Standard
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of TWR1LEDAL0SWW2UV.
Jump To:

Similar Items

Similar items are close alternatives to TWR1LEDAL0SWW2UV, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat