TRUM48AL06FMP8SW - 4' Led Wrap 3K/4K/5K 4000/5000/6000LM Flat Lens

Lithonia Lighting

  • $133.30 (Each)
  • $133.30 (Each)

In-Stock: 0 available locally (Sulphur Springs, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
TRUM48AL06FMP8SW
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
TRUM 48 ALO6 FMP 8SWW2 ZT MVOL
Description
4' Led Wrap 3K/4K/5K 4000/5000/6000LM Flat Lens
Truwrap Represents Innovation In Lighting Design, Combining Traditional Wrap Features With A Contemporary, Low-Profile Look to Provide Uniform Lighting, Making It Suitable For New Installations and Retrofits. The Flat Medium Model, Part Of This Innovative Lineup, Is Designed to Deliver Superior Lighting Performance, Enhancing Both Functionality and Ambiance. With Its Customizable Settings and Energy-Efficient Operation, The Truwrap Flat Medium Stands As A Premium Choice, Offering A Seamless Blend Of Aesthe
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led Architectural & Specification Lighting
UNSPSC
39111521 - Decorative ceiling or flush mount fixture
UPC/GTIN
197589468830 / 00197589468830
Weight per unit
9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$133.30 (Each)
Stock Availability
Sulphur Springs
0 (Find nearest stock)
Tyler
0
All Stores
88
Resources
Images
 
 
TRUM48AL06FMP8SW - Large Image
 
TRUM48AL06FMP8SW - Large Image
 
TRUM48AL06FMP8SW - Large Image
 
TRUM48AL06FMP8SW - Large Image
 
TRUM48AL06FMP8SW - Small Image
Attachments
 
 
TRUM48AL06FMP8SW - Specification Sheet
Other Links
 
 
TRUM48AL06FMP8SW - Other
 
TRUM48AL06FMP8SW - Other
 
TRUM48AL06FMP8SW - Other
 
TRUM48AL06FMP8SW - Other
 
TRUM48AL06FMP8SW - Other
 
TRUM48AL06FMP8SW - Other
Features
Number of Lamps
1
Voltage Rating
120-277
Wattage
52
Lamp Type
LED - Dynamic
Shape
Rectangular
Material
Steel
Lamp Included
Yes
Material, Color, and Finish
color temperature
3000 ,4000 ,5000
color rendering index (cri)
80
Style
CONTEMPORARY
Color
White
Lens Color
WHITE
Finish
Matte
Lens Material
Polycarbonate
Dimensions and Weight
Length
48
Height
2.1
Width
8.875
Descriptions
Product Type
Wraparound
extra long description
LITH TRUM 48 ALO6 FMP 8SWW2 ZT MVOL
Description
4' LED WRAP 3K/4K/5K 4000/5000/6000LM FLAT LENS
Long Description
TruWrap represents innovation in lighting design, combining traditional wrap features with a contemporary, low-profile look to provide uniform lighting, making it suitable for new installations and retrofits. The Flat Medium model, part of this innovative lineup, is designed to deliver superior lighting performance, enhancing both functionality and ambiance. With its customizable settings and energy-efficient operation, the TruWrap Flat Medium stands as a premium choice, offering a seamless blend of aesthe
Additional Information
lumens
4000 LM,5000 LM,6000 LM
Warranty
5
average life
60,000
Maximum Operating Temperature
90
Power Source
Hardwired
dimmable
Yes
Hardware
Yes
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
TRUM 48 ALO6 FMP 8SWW2 ZT MVOL
GTIN
00197589468830
UPC
197589468830
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Trade Size
aperture size
4FT
Packaging
Weight
6.6
Weight per each
9
Carton
1
Uses, Certifications, and Standards
Application
Decorative,Offices & Banks,Residential
standard
CSADLC Standard,FCC 47CFR Part 18 Consumer
environmental conditions
Indoor
Mounting
SURFACE
Total availability: 88

Location search:

Greater Tyler Area

Location Stock Available

Distribution Centers

Location Stock Available
Austin RDC
16 View Store
San Antonio RDC
32 View Store
These alternate items can be purchased instead of TRUM48AL06FMP8SW.
Jump To:

Similar Items

Similar items are close alternatives to TRUM48AL06FMP8SW, though they may not be 100% alike.

Led - Static, 32 W, 3194.1 LM Brightness (Lumens), 4 FT Length, +25 °C Oper...
  • Our Part #: SBL4LP840
  • Sulphur Springs Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SBL4 LP840
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($128.54)
SBL4LP840 - Lithonia Lighting - Acuity

Sulphur Springs Availability: Out Of Stock

Total Availability: In Stock

Book Price

$128.54

Each

QTY:
Each
Add

* All prices subject to change.