
DO YOU HAVE EVERYTHING YOU NEED?
Answer 4 questions to tell us what you think about the information and materials for this product.



TruWrap
- Overview
- Specifications
Size | 4FT |
Shape | Rectangular |
Light Source | LED - Dynamic |
Dynamic Feature | Switchable White |
Lumens | 2000 LM, 3000 LM, 4000 LM, 5000 LM, 5500 LM, 6000 LM, 6500 LM, 7500 LM |
CCT / LED Color | 3000 K, 4000 K, 5000 K |
CRI | 80 |
Product Type | Wraparound |
Compliance Listing | DLC Standard, FCC 47CFR Part 18 Consumer |
Environmental Listing | Damp Location |
Regulatory Listing | CSA |
Dimming Protocol | 0-10V |
Fixture Wattage | 37, 52, 60 |
Voltage Rating | 120-277 |
Color | White |
Mounting Type | Surface |
Series | TRUM, TRUN, TRUW |
Read More Read Less
-
Suggested Replacement Products
PRODUCT INFORMATION
-
Spec Sheets
Document Type Description Updated View Spec Sheet Contractor Select TruWrap, Medium and Wide Wraparound, Flat 12/17/2024 View Spec Sheet Contractor Select TruWrap, Narrow-Medium-Wide Wraparaound, Curved 12/18/2024 View
Need to Create a Submittal Spec Sheet?
Take Me ThereNeed a Stocked Product?
View Now -
Photometry & Revit (BIM)
Use %(percent) to separate search terms.Description Report Design Tools CLICK HERE to start your request for a BIM Model or IES file. -
Spectral Data Sheets
>> CLICK HERE to Download Spectral Data FAQs
Document Type Description Updated View Spectral Data Sheet TRUN 30K 80CRI Spectral Data sheet 5/26/2025 View Spectral Data Sheet TRUN 40K 80CRI Spectral Data sheet 5/26/2025 View Spectral Data Sheet TRUN 50K 80CRI Spectral Data sheet 5/26/2025 View Spectral Data Sheet TRUW 30K 80CRI Spectral Data sheet 5/27/2025 View Spectral Data Sheet TRUW 40K 80CRI Spectral Data sheet 5/27/2025 View Spectral Data Sheet TRUW 50K 80CRI Spectral Data sheet 5/27/2025 View -
Guideline Specifications
-
Revit Component Files (Non-Illuminated)
-
Technical Documents (e.g. Instruction Sheets, MSDS, CAD)
-
Utility Rebate Search
To look-up a rebate for this product, please follow the steps below:
Step 1: Enter the Zip Code or Select the State and Utility
Step 2: Ensure that the correct Product Category is selected if there is more than one option
-
Replacement Parts
-
Confidential Documents
-
Marketing Material (e.g. Brochures, Sell Sheets, FAQs)
Document Type Description Updated View Sell Sheet TruWrap Wraparound Family Sell Sheet 9/6/2024 View -
Archived Documents
-
Need Product Assistance? (e.g. How to Buy, Technical Support, Warranty)
How to Buy
Acuity Brands lighting and controls products are primarily sold through a network of agents and distributors across North America,
as well as at more than 100 showroom or international locations and several online retailers.
Technical Support
Acuity Brands is dedicated to providing outstanding technical support. Please click on the appropriate link below, or feel free to
call us at 1.800.705.SERV (7378).• FAQs
• Contact Us (Lighting Fixtures)
• Contact Us (Controls Services & Support)
Warranty
Please click on the appropriate link below to learn more about Acuity Brands terms & conditions and product warranty options.
• Review Terms & Conditions or Product Warranties
• Register a Recently Purchased Product

Contractor Select Stocked Products
-
Is the new stocked product detail helpful? Please tell us what you think, CLICK HERE.
SKU data not available, please contact your local agent.
1 - 5 of 5 results
(No Products Found)TRUM 48 ALO6 CMP 8SWW2 ZT MVOLTTRUM 48 ALO6 CMP 8SWW2 ZT MVOLTWrap, Medium Body, 48IN, Switchable lumens – 4000LM, 5000LM, and 6000LM- 80CRI, Curved Microprismatic Diffuser, Switchable CCT- 3000K, 4000K, and 5000K- 80CRI, 0-10V Dimming, MULTI-VOLTQuantity24 inTotal at all DCs: 16310No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit TRUM 48 ALO6 FMP 8SWW2 ZT MVOLTTRUM 48 ALO6 FMP 8SWW2 ZT MVOLTWrap, Medium Body, 48IN, Switchable lumens – 4000LM, 5000LM, and 6000LM- 80CRI, Flat Microprismatic Diffuser, Switchable CCT- 3000K, 4000K, and 5000K- 80CRI, 0-10V Dimming, MULTI-VOLTQuantity116 inTotal at all DCs: 15911No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit TRUN 48 ALO4 CMP 8SWW2 ZT MVOLTTRUN 48 ALO4 CMP 8SWW2 ZT MVOLTWrap, Narrow Body, 48IN, 2000LM/3000LM/4000LM, Curved Microprismatic Diffuser, Switchable CCT- 3000K, 4000K, and 5000K- 80CRI, 0-10V Dimming, MULTI-VOLTQuantity96 inTotal at all DCs: 15239No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit TRUW 48 ALO26 CMP 8SWW2 ZT MVOLTTRUW 48 ALO26 CMP 8SWW2 ZT MVOLTWrap, Wide Body, 48IN, 5500LM, 6500LM, 7500LM, Curved Microprismatic Diffuser, Switchable CCT- 3000K, 4000K, and 5000K- 80CRI, 0-10V Dimming, MULTI-VOLTQuantity88 inTotal at all DCs: 8997No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit TRUW 48 ALO26 FMP 8SWW2 ZT MVOLTTRUW 48 ALO26 FMP 8SWW2 ZT MVOLTWrap, Wide Body, 48IN, 5500LM, 6500LM, 7500LM, Flat Microprismatic Diffuser, Switchable CCT- 3000K, 4000K, and 5000K- 80CRI, 0-10V Dimming, MULTI-VOLTQuantity30 inTotal at all DCs: 9541No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit View AllView Less

Build Cat. # / Submittal Spec Sheet
-
Start Configurating a Product