TRUM48AL06CMP8SW - 4' Led Wrap 3K/4K/5K 4000/5000/6000LM Curved Lens

Lithonia Lighting

  • $112.01 (Each)
  • $112.01 (Each)

In-Stock: 15 available locally (San Marcos, TX) (change location)
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
TRUM48AL06CMP8SW
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
TRUM 48 ALO6 CMP 8SWW2 ZT MVOL
Description
4' Led Wrap 3K/4K/5K 4000/5000/6000LM Curved Lens
Truwrap Represents Innovation In Lighting Design, Combining Traditional Wrap Features With A Contemporary, Low-Profile Look to Provide Uniform Lighting, Making It Suitable For New Installations and Retrofits. The Curved Medium Model, Part Of This Innovative Lineup, Is Designed to Deliver Superior Lighting Performance, Enhancing Both Functionality and Ambiance. With Its Customizable Settings and Energy-Efficient Operation, The Truwrap Curved Medium Stands As A Premium Choice, Offering A Seamless Blend Of Ae
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111521 - Decorative ceiling or flush mount fixture
UPC/GTIN
197589468861 / 00197589468861
Weight per unit
8.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$112.01 (Each)
Stock Availability
San Marcos
15 (Check another store)
Austin RDC
0
All Stores
68
Resources
Images
 
 
TRUM48AL06CMP8SW - Large Image
 
TRUM48AL06CMP8SW - Large Image
 
TRUM48AL06CMP8SW - Large Image
 
TRUM48AL06CMP8SW - Large Image
 
TRUM48AL06CMP8SW - Small Image
Attachments
 
 
TRUM48AL06CMP8SW - Specification Sheet
Other Links
 
 
TRUM48AL06CMP8SW - Other
 
TRUM48AL06CMP8SW - Other
 
TRUM48AL06CMP8SW - Other
 
TRUM48AL06CMP8SW - Other
 
TRUM48AL06CMP8SW - Other
 
TRUM48AL06CMP8SW - Other
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
120-277
Wattage
52
Lamp Included
Yes
Lamp Type
LED - Dynamic
Shape
Rectangular
Material
Steel
Material, Color, and Finish
color rendering index (cri)
80
Style
CONTEMPORARY
color temperature
3000 ,4000 ,5000
Finish
Matte
Lens Material
Polycarbonate
Color
White
Lens Color
WHITE
Dimensions and Weight
Height
2.125
Length
48
Width
8.875
Descriptions
Product Type
Wraparound
extra long description
LITH TRUM 48 ALO6 CMP 8SWW2 ZT MVOL
Description
4' LED WRAP 3K/4K/5K 4000/5000/6000LM CURVED LENS
Long Description
TruWrap represents innovation in lighting design, combining traditional wrap features with a contemporary, low-profile look to provide uniform lighting, making it suitable for new installations and retrofits. The Curved Medium model, part of this innovative lineup, is designed to deliver superior lighting performance, enhancing both functionality and ambiance. With its customizable settings and energy-efficient operation, the TruWrap Curved Medium stands as a premium choice, offering a seamless blend of ae
Additional Information
Maximum Operating Temperature
40
lumens
4000 LM,5000 LM,6000 LM
Warranty
5
average life
60,000
Power Source
Hardwired
dimmable
Yes
Hardware
Yes
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
TRUM 48 ALO6 CMP 8SWW2 ZT MVOL
GTIN
00197589468861
UPC
197589468861
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Trade Size
aperture size
4FT
Packaging
Weight
6.6
Weight per each
8.1
Carton
1
Uses, Certifications, and Standards
standard
CSADLC Standard,FCC 47CFR Part 18 Consumer
Application
Decorative,Offices & Banks,Residential
environmental conditions
Indoor
Mounting
SURFACE
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 68

Location search:

Greater Austin RDC Area

Location Stock Available
San Marcos
15 View Store

A-L

Location Stock Available
Kenedy
2 View Store
These alternate items can be purchased instead of TRUM48AL06CMP8SW.
Jump To:

Similar Items

Similar items are close alternatives to TRUM48AL06CMP8SW, though they may not be 100% alike.

Led - Static, 32 W, 3194.1 LM Brightness (Lumens), 4 FT Length, +25 °C Oper...
  • Our Part #: SBL4LP840
  • San Marcos Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SBL4 LP840
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($128.54) ·
SBL4LP840 - Lithonia Lighting - Acuity

San Marcos Availability: Out Of Stock

Total Availability: In Stock

Book Price

$128.54

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat