QTELEDP250K120TH - *Discontinued*40W Led FLD 50K KNKL MNT 4, 000LM BRZ

Lithonia Lighting

  • $84.77 (Each)
  • $84.77 (Each)

In-Stock: 1 available at other locations ( find a store with stock)
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
QTELEDP250K120TH
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
QTE LED P2 50K 120 THK DDB M6
Description
*Discontinued*40W Led FLD 50K KNKL MNT 4, 000LM BRZ
Qte Led Is A Family Of Cost Effective, Energy Efficient Floodlights. These Are The Ideal Replacements For Up to 500W Quartz Halogen Floodlights, and Deliver Energy Savings Of Up to 85% With Over 10 Years Of Service Life. Qte Led Floodlights Are Great For Illuminating Yards, Driveways, Buildings, Billboards and Signage, and For General Flood Lighting.
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
191848093498 / 00191848093498
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$84.77 (Each)
Stock Availability
Dripping Springs
0 (Find nearest stock)
Austin RDC
0
All Stores
1
Resources
Other Links
 
 
QTELEDP250K120TH - Other
 
QTELEDP250K120TH - Other
 
QTELEDP250K120TH - Other
 
QTELEDP250K120TH - Other
 
QTELEDP250K120TH - Other
 
QTELEDP250K120TH - Other
Images
 
 
QTELEDP250K120TH - Small Image
 
QTELEDP250K120TH - Large Image
 
QTELEDP250K120TH - Large Image
Brochures
 
 
QTELEDP250K120TH - Brochure
Attachments
 
 
QTELEDP250K120TH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Included
Yes
Lamp Type
LED - Static
Material
Aluminum
Shape
Rectangular
Voltage Rating
120
Wattage
40
Material, Color, and Finish
Color
Bronze
Color Rendering Index (Cri)
70
Color Temperature
5000
Finish
Gloss
Style
Traditional
Dimensions and Weight
Height
5
Length
3.25
Width
6.75
Descriptions
Description
*DISCONTINUED*40W LED FLD 50K KNKL MNT 4,000LM BRZ
Extra Long Description
LITH QTE LED P2 50K 120 THK DDB M6
Long Description
QTE LED is a family of cost effective, energy efficient floodlights. These are the ideal replacements for up to 500W Quartz Halogen floodlights, and deliver energy savings of up to 85% with over 10 years of service life. QTE LED floodlights are great for illuminating yards, driveways, buildings, billboards and signage, and for general flood lighting.
Product Type
Floodlight
Additional Information
Fixture Type
FLOODLIGHT
Hardware
Yes
Lumens
2000 LM,3000 LM,4000 LM,5000 LM,6000 LM,7000 LM
Pallet Quantity
336
Power Source
Hardwired
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
QTE LED P2 50K 120 THK DDB M6
GTIN
00191848093498
UPC
191848093498
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Packaging
Weight per each
4
Carton
1
Uses, Certifications, and Standards
Application
Offices & Banks,Residential,Warehouses
Environmental Conditions
OUTDOOR
Mounting
KNUCKLE
Standard
C-UL-USCA Title 24,DLC Standard
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Deer Valley
1 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of QTELEDP250K120TH.
Jump To:

Similar Items

Similar items are close alternatives to QTELEDP250K120TH, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat