
QTE LED Floodlight
- Overview
- Specifications
This product has limited inventory and all configurations may not be available. To verify availability, please contact your local sales representative or if you are an authorized distributor, please login to ADC to confirm the available inventory before placing an order.
Shape | Rectangular |
Light Source | LED - Static |
Lumens | 2000 LM, 3000 LM, 4000 LM, 5000 LM, 6000 LM, 7000 LM |
CCT / LED Color | 4000 K, 5000 K |
CRI | 70 |
Product Type | Floodlight |
Compliance Listing | CA Title 24, DLC Standard |
Environmental Listing | Wet Location |
Regulatory Listing | C-UL-US |
Fixture Wattage | 24, 40, 66 |
Voltage Rating | 120 |
Color | Bronze, White |
Mounting Type | Knuckle, Yoke |
Series | QTE |
Read More Read Less
-
Suggested Replacement Products
PRODUCT INFORMATION
-
Spec Sheets
-
Photometry & Revit (BIM)
Use %(percent) to separate search terms.Description Report Design Tools CLICK HERE to start your request for a BIM Model or IES file. -
Spectral Data Sheets
-
Guideline Specifications
-
Revit Component Files (Non-Illuminated)
-
Technical Documents (e.g. Instruction Sheets, MSDS, CAD)
Document Type Description Updated View Installation Instructions QTE LED Instruction Sheet 3/27/2019 View -
Utility Rebate Search
To look-up a rebate for this product, please follow the steps below:
Step 1: Enter the Zip Code or Select the State and Utility
Step 2: Ensure that the correct Product Category is selected if there is more than one option
-
Replacement Parts
-
Confidential Documents
-
Marketing Material (e.g. Brochures, Sell Sheets, FAQs)
-
Archived Documents
-
Need Product Assistance? (e.g. How to Buy, Technical Support, Warranty)
How to Buy
Acuity Brands lighting and controls products are primarily sold through a network of agents and distributors across North America,
as well as at more than 100 showroom or international locations and several online retailers.
Technical Support
Acuity Brands is dedicated to providing outstanding technical support. Please click on the appropriate link below, or feel free to
call us at 1.800.705.SERV (7378).• FAQs
• Contact Us (Lighting Fixtures)
• Contact Us (Controls Services & Support)
Warranty
Please click on the appropriate link below to learn more about Acuity Brands terms & conditions and product warranty options.
• Review Terms & Conditions or Product Warranties
• Register a Recently Purchased Product