IBZT56L - 6LMP 54W T5 FL Highbay

Lithonia Lighting

  • $344.40 (Each)
  • $344.40 (Each)

In-Stock: 1 available locally (Kerrville, TX) (change location)
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
IBZT56L
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
IBZT5 6L
Description
6LMP 54W T5 FL Highbay
Fluorescent Lamp, T5 Bulb Shape, 48-1/8 In Length, 2-3/8 In Width, 18-1/8 In Height, 120 to 277 V, 54 W, Electronic Ballast, Programmed, White, 6 Lamps, Baked Enamel, Suspended, 15 LB/Ea
Slang Terms

Suggest a New Term
Categories
Fluorescent Highbay, Lowbay & - Fluorescent Highbay Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
745977147470 / 00745977147470
Weight per unit
15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$344.40 (Each)
Stock Availability
Kerrville
1 (Check another store)
San Antonio RDC
0
All Stores
1
Resources
Images
 
 
IBZT56L - Small Image
 
IBZT56L - Large Image
Attachments
 
 
IBZT56L - Specification Sheet
Other Links
 
 
IBZT56L - Other
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
120 to 277 v
Lamp Wattage
54 W
Ballast Type
Electronic
Lamp Type
Fluorescent
Wattage
324
Number of Lamps
6
Lamp Included
NO
Shape
Rectangular
Material, Color, and Finish
Color
White
Finish
Baked Enamel
Dimensions and Weight
Length
48-1/8 in;122.2 mm
Width
2-3/8 in;60 mm
Height
18-1/8 in;460 mm
Descriptions
Description
6LMP 54W T5 FL HIGHBAY
Product Type
Fluorescent Lamp
Long Description
FLuorescent Lamp, T5 Bulb Shape, 48-1/8 in Length, 2-3/8 in Width, 18-1/8 in Height, 120 to 277 V, 54 W, Electronic Ballast, Programmed, White, 6 Lamps, Baked Enamel, Suspended, 15 lb/EA
Features
The I-BEAM(R) IBZ is an energy-saving fluorescent high bay solution that is an ideal one-for-one replacement of common metal halide high bay systems. Its configurable design supports many options and accessories that would satisfy almost any high bay application. Typical applications include manufacturing, warehousing, institutional and retail facilities. Certain airborne contaminants can diminish integrity of acrylic. Refer to Acrylic Environmental Compatibility tables for suitable uses
Short Description
FLuorescent Lamp, T5, 120 to 277V, 54W, 6 Lamp, Suspended
Special Features
The I-BEAM fluorescent high bay is an ideal one-for-one replacement of common metal halide high bay systems
Additional Information
bulb shape
T5
start type
Programmed Start
includes
Manufacturing;Warehousing
Mounting Type
Suspended
Standards Met
Ul Listed
package quantity
1 ct
Made in USA
yes
Warranty
2
average life
20,000
pallet quantity
36
Hardware
No
Manufacturer Information
Manufacturers Part Number
IBZT5 6L
Brand
Lithonia Lighting
GTIN
00745977147470
UPC
745977147470
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Bay Light
Availability
Manufacturer Status
Inactive
Packaging
Weight
15 lb/EA
Weight per each
15
Carton
1
Uses, Certifications, and Standards
Application
Open Office;Retail;Sports And Recreation;Warehouse/Storage
standard
CSA,UL
environmental conditions
Indoor
Mounting
Suspended
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater San Antonio RDC Area

Location Stock Available
Kerrville
1 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of IBZT56L.
Jump To:

Similar Items

Similar items are close alternatives to IBZT56L, though they may not be 100% alike.

Fluorescent Lamp, T5 Bulb Shape, 48-1/16 In Length, 2-3/8 In Width, 18-1/8 In He...
  • Our Part #: IBZ654L
  • Kerrville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: IBZ 654L P850E49
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($256.62) ·
IBZ654L - Lithonia Lighting - Acuity

Kerrville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$256.62

Each

QTY:
Each
Add
Fluorescent Lamp, T5 Bulb Shape, 19-17/32 In Length, 2-15/32 In Height, 120/277 ...
  • Our Part #: APHL654SWUPLL850
  • Kerrville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: APHL654SWUPLL850
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($445.19) ·
APHL654SWUPLL850 - Cooper Lighting Solutions

Kerrville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$445.19

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat