HGXLED2RH40K120W - Led 2 Head Security LT 40K 2750L W/ Motn Sens WHT

Lithonia Lighting

  • $83.24 (Each)
  • $83.24 (Each)

  • $166.48 (Per 2)

In-Stock: 6 available locally (Dallas, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
HGXLED2RH40K120W
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
HGX LED 2RH 40K 120 MO WH M2
Description
Led 2 Head Security LT 40K 2750L W/ Motn Sens WHT
The Homeguard Led Family Of Security Lights Are Long-Lasting, Energy-Efficient Solutions For Replacing Incandescent Par Lamp Fixtures. Mounted On The Wall or Under The Eaves, These Luminaires Provide Reliable Safety and Security Lighting In Residential Applications. Homeguard Led Security Lights Are Available With The Right Feature Sets For Every Application, Making It A Complete Residential or Commercial Security Lighting Solution.
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
196182114700 / 00196182114700
Weight per unit
1.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$83.24 (Each)
Standard Packaging
$166.48 (Per 2)
Stock Availability
Dallas
6 (Check another store)
DFW RDC
0
All Stores
30
Resources
Images
 
 
HGXLED2RH40K120W - Large Image
 
HGXLED2RH40K120W - Small Image
 
HGXLED2RH40K120W - Large Image
 
HGXLED2RH40K120W - Large Image
 
HGXLED2RH40K120W - Large Image
 
HGXLED2RH40K120W - Large Image
 
HGXLED2RH40K120W - Large Image
 
HGXLED2RH40K120W - Large Image
360 Images
 
 
HGXLED2RH40K120W - 360 Image
Attachments
 
 
HGXLED2RH40K120W - Specification Sheet
Brochures
 
 
HGXLED2RH40K120W - Brochure
Other Links
 
 
HGXLED2RH40K120W - Other
 
HGXLED2RH40K120W - Other
 
HGXLED2RH40K120W - Other
 
HGXLED2RH40K120W - Other
 
HGXLED2RH40K120W - Other
 
HGXLED2RH40K120W - Other
 
HGXLED2RH40K120W - Other
 
HGXLED2RH40K120W - Other
 
HGXLED2RH40K120W - Other
Features
Voltage Rating
120
Wattage
25
Material
Aluminum
Lamp Type
LED - Static
Shape
Round
Lamp Included
Yes
Material, Color, and Finish
color temperature
4000
color rendering index (cri)
80
Finish
Gloss
Lens Material
Polycarbonate
Style
Traditional
Color
White
Dimensions and Weight
Height
4.25
Length
4.4
Width
7.56
Descriptions
Description
LED 2 HEAD SECURITY LT 40K 2750L W/ MOTN SENS WHT
Long Description
The HomeGuard LED family of security lights are long-lasting, energy-efficient solutions for replacing incandescent PAR lamp fixtures. Mounted on the wall or under the eaves, these luminaires provide reliable safety and security lighting in residential applications. HomeGuard LED security lights are available with the right feature sets for every application, making it a complete residential or commercial security lighting solution.
Product Type
Floodlight
Features
Contractor Select
extra long description
LITH HGX LED 2RH 40K 120 MO WH M2 L
Additional Information
lumens
2700 LM
dimensions
4.68 x 7.52 x 5.125
Maximum Operating Temperature
40
average life
50,000
Power Source
Hardwired
Light Source
LED - Static
dimmable
Yes
Hardware
Yes
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
HGX LED 2RH 40K 120 MO WH M2
GTIN
00196182114700
UPC
196182114700
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Packaging
Weight
1.15
Weight per each
1.48
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Automotive & Parking,Education,Entertainment,Government,Healthcare,Hospitality,House of Worship,Manufacturing,Offices & Banks,Parking Garage,Residential,Retail,Warehouses
standard
C-UL-USCA Title 24
environmental conditions
OUTDOOR
Mounting
SURFACE
Total availability: 30

Location search:

Greater DFW RDC Area

Location Stock Available
Dallas
6 View Store

Distribution Centers

Location Stock Available
Denver
1 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of HGXLED2RH40K120W.
Jump To:

Similar Items

Similar items are close alternatives to HGXLED2RH40K120W, though they may not be 100% alike.

Security Floodlight, Rugged Cast-Aluminum, 120 V, 25.31 W, 90 W (Par Incandescen...
  • Our Part #: 0LF2RH40K120M0WH
  • Dallas Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: OLF 2RH 40K 120 MO WH M6
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
0LF2RH40K120M0WH - Lithonia Lighting - Acuity

Dallas Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.