EXRGELM6 - Led Exit Red/Green Switchable W/Backup Battery

Lithonia Lighting

  • $36.63 (Each)
  • $36.63 (Each)

  • $219.78 (Per 6)

In-Stock: 8 available locally (Weatherford, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
EXRGELM6
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
EXRG EL M6
Description
Led Exit Red/Green Switchable W/Backup Battery
The Lithonia Lighting Basics™ Exrg Exit Sign Is Suitable For Emergency Signage Applications Such As Stairways and Hallways. Ideal For Applications Requiring Attractive, Quick-Installation Exit Signs and Low Energy Consumption and Can Be Wall or Ceiling Mounted. The Emergency Power Provides 90 Minutes Of Illumination In The Event Of A Power Loss.
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Emergency & Exit Lighting
UNSPSC
39111708 - Emergency exit illuminated sign
UPC/GTIN
194994900696 / 00194994900696
Weight per unit
1.92 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.63 (Each)
Standard Packaging
$219.78 (Per 6)
Stock Availability
Weatherford
8 (Check another store)
DFW RDC
105
All Stores
475
Resources
Images
 
 
EXRGELM6 - Large Image
 
EXRGELM6 - Small Image
 
Large Image - Large Image
 
EXRGELM6 - Large Image
 
Small Image - Small Image
 
EXRGELM6 - Large Image
 
EXRGELM6 - Large Image
 
EXRGELM6 - Large Image
 
EXRGELM6 - Large Image
Attachments
 
 
EXRGELM6 - Specification Sheet
Brochures
 
 
EXRGELM6 - Brochure
Other Links
 
 
EXRGELM6 - Other
 
EXRGELM6 - Other
 
EXRGELM6 - Other
 
EXRGELM6 - Other
 
EXRGELM6 - Other
 
EXRGELM6 - Other
 
EXRGELM6 - Other
 
EXRGELM6 - Other
Features
Wattage
0.3
Voltage Rating
120/277 V
Lamp Type
LED - Static
Material
Thermoplastic
Lamp Included
Yes
Material, Color, and Finish
color temperature
Green,Red,Variable
Finish
Textured
Color
White
Dimensions and Weight
Width
1.63
Length
11.63
Height
7.13
Descriptions
Description
LED EXIT RED/GREEN SWITCHABLE W/BACKUP BATTERY
Long Description
The Lithonia Lighting Basics™ EXRG Exit Sign is suitable for emergency signage applications such as stairways and hallways. Ideal for applications requiring attractive, quick-installation exit signs and low energy consumption and can be wall or ceiling mounted. The emergency power provides 90 minutes of illumination in the event of a power loss.
Product Type
Emergency Exit Sign
Construction
New Construction,Remodel
extra long description
LITH EXRG EL M6 Thermoplastic LED e
Features
Contractor Select
Additional Information
dimensions
11.63 x 1.63 x 7.24
Warranty
2
Maximum Operating Temperature
40
Power Source
Hardwired
Hardware
No
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
EXRG EL M6
GTIN
00194994900696
UPC
194994900696
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
Emergency Exit Sign
Packaging
Weight
1.6
Weight per each
1.92
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Behavioral Health,Education,Government,Healthcare,Hospitality,House of Worship,Offices & Banks,Retail
environmental conditions
Indoor
standard
NFPA 101,NFPA 70,ULCA Title 20
Mounting
SURFACE
These alternate items can be purchased instead of EXRGELM6.
Jump To:

Similar Items

Similar items are close alternatives to EXRGELM6, though they may not be 100% alike.

Exit Sign, Nickel Cadmium Battery, Universal, Field Selectable Red or Green, Whi...
  • Our Part #: APX7RG
  • Weatherford Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: APX7RG
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 6 ($169.86)
APX7RG - Cooper Lighting Solutions

Weatherford Availability: Out Of Stock

Total Availability: In Stock

Book Price

$28.31

Each

QTY:
Each
Add
00784231874738|0784231|784231874738|78423187473|87473|Exr Led El M6|EXRLEDELM6|E...
  • Our Part #: EXRLEDELM6
  • Weatherford Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: EXR LED EL M6
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($27.89)
EXRLEDELM6 - Lithonia Lighting - Acuity

Weatherford Availability: Out Of Stock

Total Availability: In Stock

Book Price

$27.89

Each

QTY:
Each
Add

* All prices subject to change.