ELM2LM12 - Led Emergency 220LM 120-347V Bugeye White

Lithonia Lighting

  • $57.85 (Each)
  • $57.85 (Each)

  • $694.20 (Per 12)

In-Stock: 18 available locally (Baton Rouge, LA) ( change location)
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
ELM2LM12
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
ELM2L M12
Description
Led Emergency 220LM 120-347V Bugeye White
The Quantum® Series From Lithonia Lighting® With Improved Aesthetics and Performance, Is Easy to Install and Maintain. The Advanced Optical Design and Electronic Technology Deliver High-Quality Light Output When It Is Needed Most.
Slang Terms

Suggest a New Term
Categories
Emergency Lighting, Exit Signs - Emergency Lighting Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111709 - Emergency light unit
UPC/GTIN
191848091920 / 00191848091920
Weight per unit
1.7999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.85 (Each)
Standard Packaging
$694.20 (Per 12)
Stock Availability
Baton Rouge
18 (Check another store)
All Stores
133
Resources
Images
 
 
ELM2LM12 - Small Image
 
ELM2LM12 - Large Image
 
ELM2LM12 - Large Image
 
ELM2LM12 - Large Image
 
ELM2LM12 - Large Image
 
ELM2LM12 - Large Image
 
ELM2LM12 - Large Image
 
ELM2LM12 - Large Image
Other Links
 
 
ELM2LM12 - Other
 
ELM2LM12 - Other
 
ELM2LM12 - Other
 
ELM2LM12 - Other
 
ELM2LM12 - Other
 
ELM2LM12 - Other
 
ELM2LM12 - Other
 
ELM2LM12 - Other
 
ELM2LM12 - Other
Attachments
 
 
ELM2LM12 - Specification Sheet
Brochures
 
 
ELM2LM12 - Brochure
Tech Bulletins
 
 
ELM2LM12 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Included
Yes
Lamp Type
LED - Static
Material
Thermoplastic
Voltage Rating
120/277 V
Wattage
0.36
Material, Color, and Finish
Color
White
Color Rendering Index (Cri)
70
Color Temperature
5000
Finish
Textured
Lens Color
Clear
Lens Material
Acrylic
Dimensions and Weight
Height
4.68
Length
9.72
Width
3.1
Descriptions
Construction
New Construction,Remodel
Description
LED EMERGENCY 220LM 120-347V BUGEYE WHITE
Extra Long Description
LITH ELM2L M12 ELM2L
Features
Contractor Select
Long Description
The Quantum® series from Lithonia Lighting® with improved aesthetics and performance, is easy to install and maintain. The advanced optical design and electronic technology deliver high-quality light output when it is needed most.
Product Type
Emergency Lighting Unit
Additional Information
Dimensions
9.72 x 4.68 x 4.68
Fixture Type
Emergency Lighting Unit
Hardware
No
Lumens
220
Power Source
Hardwired
Warranty
5
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
ELM2L M12
GTIN
00191848091920
UPC
191848091920
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
Emergency Lighting Unit
Packaging
Weight per each
1.7999
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Education,Government,Healthcare,Hospitality,House of Worship,Offices & Banks,Residential,Retail,Sports and Recreation
Environmental Conditions
Indoor,Outdoor
Mounting
SURFACE
Standard
C-UL-US,NFPA 101,NFPA 70,NOM,UL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of ELM2LM12.
Jump To:

Similar Items

Similar items are close alternatives to ELM2LM12, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat