ECRGSQM6 - Led Exit/Emergency Combo Red/Green LTR SQR Heads

Lithonia Lighting

  • $92.73 (Each)
  • $92.73 (Each)

  • $556.38 (Per 6)

In-Stock: 4 available locally (DFW RDC, TX) ( change location)
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
ECRGSQM6
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
ECRG SQ M6
Description
Led Exit/Emergency Combo Red/Green LTR SQR Heads
The Lithonia Lighting Basics Ecrg, Is A Combination Of Exit and Emergency Lighting. The Ecrg Is Ideal For Safely Illuminating The Path Of Egress Above-The-Door In Small Spaces At Lower Mounting Heights While Providing 90 Minutes Of Emergency Power. Contains Ability to Switch Between Red and Green Letters. Features Test Switch and Status Indicator.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111709 - Emergency light unit
UPC/GTIN
194994900467 / 00194994900467
Weight per unit
3.81 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$92.73 (Each)
Standard Packaging
$556.38 (Per 6)
Stock Availability
DFW RDC
4 (Check another store)
All Stores
65
Resources
Brochures
 
 
ECRGSQM6 - Brochure
Other Links
 
 
ECRGSQM6 - Other
 
ECRGSQM6 - Other
 
ECRGSQM6 - Other
 
ECRGSQM6 - Other
Images
 
 
ECRGSQM6 - Small Image
 
ECRGSQM6 - Large Image
 
ECRGSQM6 - Large Image
 
ECRGSQM6 - Large Image
 
ECRGSQM6 - Large Image
 
ECRGSQM6 - Large Image
 
ECRGSQM6 - Large Image
Attachments
 
 
ECRGSQM6 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Included
Yes
Lamp Type
LED - Static
Material
Thermoplastic
Shape
Square
Voltage Rating
120/277 V
Material, Color, and Finish
Color Rendering Index (Cri)
75
Color Temperature
6200
Finish
Textured
Dimensions and Weight
Height
7.95
Length
19.09
Width
4.33
Descriptions
Construction
New Construction,Remodel
Description
LED EXIT/EMERGENCY COMBO RED/GREEN LTR SQR HEADS
Extra Long Description
LITH ECRG SQ M6 Thermoplastic LED e
Features
Contractor Select
Long Description
The Lithonia Lighting Basics ECRG, is a combination of exit and emergency lighting. The ECRG is ideal for safely illuminating the path of egress above-the-door in small spaces at lower mounting heights while providing 90 minutes of emergency power. Contains ability to switch between red and green letters. Features test switch and status indicator.
Product Type
Emergency Exit Sign
Additional Information
Average Life
100,000
Dimensions
19.09 x 4.33 x 7.95
Fixture Type
Emergency Exit Sign
Hardware
No
Lumens
113
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
ECRG SQ M6
GTIN
00194994900467
UPC
194994900467
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
Emergency Exit Sign
Packaging
Weight per each
3.81
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Education,Government,Healthcare,Hospitality,House of Worship,Offices & Banks,Retail
Environmental Conditions
Indoor
Mounting
SURFACE
Standard
NFPA 101,NFPA 70,ULCA Title 20
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 65

Location search:
These alternate items can be purchased instead of ECRGSQM6.
Jump To:

Similar Items

Similar items are close alternatives to ECRGSQM6, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat