CSVTL485000LMMV0 - 4' 34W 120-277V 4K 80CRI Vaportight Led Strip

Lithonia Lighting

  • $151.55 (Each)
  • $151.55 (Each)

In-Stock: 354 available (check your location)
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
CSVTL485000LMMV0
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
CSVT L48 5000LM MVOLT 40K 80CR
Description
4' 34W 120-277V 4K 80CRI Vaportight Led Strip
The CSVT By Lithonia Lighting Is Built On The Technological Framework Of The CSS, Providing Greater Customization and Performance For Everyday Spaces. and With The Ability to Switch Lumens and Adjust Color Temperature In One Fixture, The CSVT Can Easily Be Adapted to The Needs Of Each Project – 9 Different Variations Within The Same Sku!
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Hazardous Location & Vapor Tight Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
194995069408 / 00194995069408
Weight per unit
5.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$151.55 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
354
Resources
Images
 
 
CSVTL485000LMMV0 - Large Image
 
CSVTL485000LMMV0 - Large Image
 
CSVTL485000LMMV0 - Large Image
 
CSVTL485000LMMV0 - Large Image
 
CSVTL485000LMMV0 - Large Image
 
CSVTL485000LMMV0 - Small Image
 
CSVTL485000LMMV0 - Large Image
 
CSVTL485000LMMV0 - Large Image
360 Images
 
 
CSVTL485000LMMV0 - 360 Image
Attachments
 
 
CSVTL485000LMMV0 - Specification Sheet
Brochures
 
 
CSVTL485000LMMV0 - Brochure
Other Links
 
 
CSVTL485000LMMV0 - Other
 
CSVTL485000LMMV0 - Other
 
CSVTL485000LMMV0 - Other
 
CSVTL485000LMMV0 - Other
 
CSVTL485000LMMV0 - Other
 
CSVTL485000LMMV0 - Other
 
CSVTL485000LMMV0 - Other
 
CSVTL485000LMMV0 - Other
 
CSVTL485000LMMV0 - Other
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
120-277
Wattage
47.6
Lamp Type
LED - Static
Material
Polycarbonate
Shape
Rectangular
Lamp Included
Yes
Material, Color, and Finish
Color
Gray
Lens Material
Polycarbonate
Style
Traditional
Lens Color
WHITE
Dimensions and Weight
Height
3.8
Width
5.4
Length
50.3
Size
50.3x5.4x3.8 IN
Descriptions
Description
4' 34W 120-277V 4K 80CRI VAPORTIGHT LED STRIP
extra long description
LITH CSVT L48 5000LM MVOLT 40K 80CR
Product Type
Low Bay
Features
Contractor Select
Long Description
The CSVT by Lithonia Lighting is built on the technological framework of the CSS, providing greater customization and performance for everyday spaces. And with the ability to switch lumens and adjust color temperature in one fixture, the CSVT can easily be adapted to the needs of each project – 9 different variations within the same SKU!
Construction
New Construction,Remodel
Additional Information
Warranty
5
dimensions
50.3 x 5.4 x 3.8
Power Source
Hardwired
Fixture Type
Low Bay
lumens
5000
average life
54
Hardware
No
Manufacturer Information
Manufacturers Part Number
CSVT L48 5000LM MVOLT 40K 80CR
Brand
Lithonia Lighting
GTIN
00194995069408
UPC
194995069408
Taxonomies, Classifications, and Categories
Category Description
LED HAZARDOUS LOCATION & VAPOR TIGHT LIGHTING
Type
LOW BAY
Trade Size
aperture size
4FT
Packaging
Weight per each
5.2
Carton
1
Uses, Certifications, and Standards
standard
CSA,NOMDLC Standard
environmental conditions
Demanding,Indoor,Outdoor
Mounting
Pendant,Surface,Suspended
Application
Manufacturing,Parking Garage,Sports and Recreation,Warehouses
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CSVTL485000LMMV0.
Jump To:

Similar Items

Similar items are close alternatives to CSVTL485000LMMV0, though they may not be 100% alike.

Apvt Select 4' Industrial Vaportite Selectable CCT and Lumens
  • MFR Part #: 4APVTLD-SL3C3
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($163.25) ·
4APVTLDSL3C3 - Cooper Lighting Solutions

Check local availability

Total Availability: In Stock

Book Price

$163.25

Each

QTY:
Each
Add
4FT, Vaportite, Led, 4000 Lumen, Unv, Fixed Output, 4000K, Wet Location
  • MFR Part #: 4APVTLD-40L840
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($136.28) ·
4APVTLD40L840 - Cooper Lighting Solutions

Check local availability

Total Availability: In Stock

Book Price

$136.28

Each

QTY:
Each
Add
00191723621938|0191723|191723621938|19172362193|62193|XVML L48 3500LM MV0LT 40K ...
  • MFR Part #: XVML L48 3500LM MVOLT 40K 80CR
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($124.59) ·
XVMLL483500LMMV - Lithonia Lighting - Acuity

Check local availability

Total Availability: Out of Stock

Book Price

$124.59

Each

QTY:
Each
Add
Led Vapor Tight, Linear Shape, 33 W, 120 to 277 V, 5000 LM Brightness (Lumens), ...
  • MFR Part #: XVML L48 5000LM MVOLT 40K 80CR
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($149.83) ·
XVMLL485000LMMV0 - Lithonia Lighting - Acuity

Check local availability

Total Availability: Out of Stock

Book Price

$149.83

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat