CPRBAL014UV0LTSW - CPRB ALO14 Uvolt SWW9 80CRI DWH - White

Lithonia Lighting

  • $233.68 (Each)
  • $233.68 (Each)

In-Stock: 4 available locally (Jacksonville - FL, FL) ( change location)
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
CPRBAL014UV0LTSW
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
CPRB ALO14 UVOLT SWW9 80CRI DW
Description
CPRB ALO14 Uvolt SWW9 80CRI DWH - White
The Compact Pro High Bay (CPRB) Is A Budget-Oriented High Bay Designed Specifically With The Contractor In Mind. Its Compact Design Makes It Easier and Quicker to Install. CPRB Is Built With Quality to Last and Performance to Meet The Needs Of The Job, Making It The Best Choice For Affordable and Reliable Light-Duty Industrial Applications
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
196182615061 / 00196182615061
Weight per unit
6.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$233.68 (Each)
Stock Availability
Jacksonville - FL
4 (Check another store)
All Stores
79
Resources
Images
 
 
CPRBAL014UV0LTSW - Small Image
 
CPRBAL014UV0LTSW - Large Image
 
CPRBAL014UV0LTSW - Large Image
 
CPRBAL014UV0LTSW - Large Image
 
CPRBAL014UV0LTSW - Large Image
 
CPRBAL014UV0LTSW - Large Image
 
CPRBAL014UV0LTSW - Large Image
 
CPRBAL014UV0LTSW - Large Image
Attachments
 
 
CPRBAL014UV0LTSW - Specification Sheet
Other Links
 
 
CPRBAL014UV0LTSW - Other
 
CPRBAL014UV0LTSW - Other
 
CPRBAL014UV0LTSW - Other
 
CPRBAL014UV0LTSW - Other
 
CPRBAL014UV0LTSW - Other
 
CPRBAL014UV0LTSW - Other
 
CPRBAL014UV0LTSW - Other
 
CPRBAL014UV0LTSW - Other
360 Images
 
 
CPRBAL014UV0LTSW - 360 Image
Brochures
 
 
CPRBAL014UV0LTSW - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Included
Yes
Lamp Type
LED - Static
Material
Steel
Shape
Round
Voltage Rating
120-347
Wattage
194
Material, Color, and Finish
Color
White
Finish
Gloss
Lens Color
Clear
Lens Material
Polycarbonate
Style
Traditional
Dimensions and Weight
Height
3.35
Length
15.14
Width
15.14
Descriptions
Construction
New Construction,Remodel
Description
CPRB ALO14 UVOLT SWW9 80CRI DWH - WHITE
Extra Long Description
LITH CPRB ALO14 UVOLT SWW9 80CRI DW
Features
Contractor Select
Long Description
The Compact Pro High Bay (CPRB) is a budget-oriented high bay designed specifically with the contractor in mind. Its compact design makes it easier and quicker to install. CPRB is built with quality to last and performance to meet the needs of the job, making it the best choice for affordable and reliable light-duty industrial applications
Product Type
High Bay
Additional Information
Average Life
54
Dimensions
15.14 x 15.14 x 3.35
Hardware
No
Lumens
Switchable
Power Source
Hardwired
Warranty
5
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
CPRB ALO14 UVOLT SWW9 80CRI DW
GTIN
00196182615061
UPC
196182615061
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
HIGH BAY
Packaging
Weight per each
6.1
Carton
1
Uses, Certifications, and Standards
Application
Common Areas,Sports and Recreation,Warehouses
Environmental Conditions
Indoor
Mounting
Pendant,Surface,Suspended
Standard
CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 79

Location search:
These alternate items can be purchased instead of CPRBAL014UV0LTSW.
Jump To:

Similar Items

Similar items are close alternatives to CPRBAL014UV0LTSW, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat