CMR10 - Ceiling Mount Large Motion 360 Sensor Pir

Sensorswitch

  • $158.40 (Each)
  • $158.40 (Each)

In-Stock: 4 available locally (Bentonville, AR) ( change location)
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
CMR10
Manufacturer
Sensorswitch
Manufacturer's Part Number
CMR 10
Description
Ceiling Mount Large Motion 360 Sensor Pir
The Sensor Switch CMR 10 Is A Unique Line Voltage Sensor That Easily Mounts Directly to A Ceiling and Offers A Multitude Of Configurations to Address Many Applications. With A Variety Of Lens Options, CMR Sensors Utilize 100% Passive Infrared Detection and Is Powered Directly From Line Voltage Without The Need Of A Power Pack. Programming CMR Sensor Setting Can Easily Be Achieved Via Push Button or Optional Flash Programming Via The Sensorswitch VLP Mobile App. With Either Programing Method, The User Can C
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
N/A
UPC/GTIN
745975808250 / 00745975808250
Weight per unit
0.89 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$158.40 (Each)
Stock Availability
Bentonville
4 (Check another store)
Springdale
37
All Stores
57
Resources
Images
 
 
CMR10 - Small Image
 
CMR10 - Large Image
 
CMR10 - Large Image
 
CMR10 - Large Image
 
CMR10 - Large Image
 
CMR10 - Large Image
 
CMR10 - Large Image
Other Links
 
 
CMR10 - Other
 
CMR10 - Other
 
CMR10 - Other
 
CMR10 - Other
 
CMR10 - Other
 
CMR10 - Other
 
CMR10 - Other
Attachments
 
 
CMR10 - Specification Sheet
360 Images
 
 
CMR10 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Included
Not Applicable
Material
Plastic
Shape
Round
Voltage Rating
120,230,277
Material, Color, and Finish
Finish
Matte
Lens Material
Plastic
Dimensions and Weight
Height
1.5
Length
4.5
Width
4.5
Descriptions
Description
CEILING MOUNT LARGE MOTION 360 SENSOR PIR
Extra Long Description
LITH CMR 10 Ceiling Mount Sensor, L
Features
Contractor Select
Long Description
The Sensor Switch CMR 10 is a unique line voltage sensor that easily mounts directly to a ceiling and offers a multitude of configurations to address many applications. With a variety of lens options, CMR sensors utilize 100% passive Infrared detection and is powered directly from line voltage without the need of a power pack. Programming CMR sensor setting can easily be achieved via push button or optional flash programming via the SensorSwitch VLP Mobile App. With either programing method, the user can c
Product Type
Sensor
Additional Information
Average Life
Not Applicable
Dimmable
Yes
Pallet Quantity
96
Power Source
Hardwired
Supply Voltage
120, 277
Warranty
5
Manufacturer Information
Brand
sensorswitch
Manufacturers Part Number
CMR 10
GTIN
00745975808250
UPC
745975808250
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Type
SENSOR
Packaging
Weight per each
0.89
Carton
1
Uses, Certifications, and Standards
Application
Automotive & Parking,Education,Government,Healthcare,Hospitality,House of Worship,Manufacturing,Offices & Banks,Power & Gas,Residential,Retail,Roadways, Bridges & Tunnels,Sports and Recreation,Transportation,Warehouses
Environmental Conditions
Indoor
Mounting
Flush,Surface
Standard
C-UL-US
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 57