CLXL966000LMSEFF - Commercial Linear Strip,

Lithonia Lighting

  • $704.80 (Each)
  • $704.80 (Each)
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
CLXL966000LMSEFF
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
CLX L96 6000LM SEF FDL MVOLT G
Description
Commercial Linear Strip,
The CLX Is A Linear Lighting Solution That Is Available In Multiple Lengths, Lumen Packages and Distributions. Designed For Versatility, The CLX Can Address Virtually Any Indoor Lighting Need. The CLX Is Also Offered In Standard and High Efficacy Configurations and Capable Of Being Continuous Row Mounted or Installed As A Stand-Alone Fixture. Ideal For Uplight and Downlight In Commercial, Retail, Manufacturing, Warehouse, and Display Applications.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Line Construction Material Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Material
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
191723525861 / 00191723525861
Weight per unit
14.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$704.80 (Each)
Resources
Images
 
 
CLXL966000LMSEFF - Small Image
 
CLXL966000LMSEFF - Large Image
 
CLXL966000LMSEFF - Large Image
Attachments
 
 
CLXL966000LMSEFF - Specification Sheet
Brochures
 
 
CLXL966000LMSEFF - Brochure
Tech Bulletins
 
 
CLXL966000LMSEFF - Tech Bulletin
Other Links
 
 
CLXL966000LMSEFF - Other
 
CLXL966000LMSEFF - Other
 
CLXL966000LMSEFF - Other
 
CLXL966000LMSEFF - Other
 
CLXL966000LMSEFF - Other
 
CLXL966000LMSEFF - Other
 
CLXL966000LMSEFF - Other
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
120-277
Wattage
37
Lamp Included
Yes
Lamp Type
LED - Static
Shape
Rectangular
Material
Steel
Material, Color, and Finish
Lens Color
WHITE
Lens Material
Acrylic
Finish
Gloss
Color
White
Dimensions and Weight
Height
4
Width
5
Length
98
Descriptions
Description
COMMERCIAL LINEAR STRIP,
Product Type
Strip Light
extra long description
LITH CLX L96 6000LM SEF FDL MVOLT G
Features
Design Select
Long Description
The CLX is a linear lighting solution that is available in multiple lengths, lumen packages and distributions. Designed for versatility, the CLX can address virtually any indoor lighting need. The CLX is also offered in standard and high efficacy configurations and capable of being continuous row mounted or installed as a stand-alone fixture. Ideal for uplight and downlight in commercial, retail, manufacturing, warehouse, and display applications.
Additional Information
Warranty
5
average life
100
lumens
6000
pallet quantity
64
Hardware
No
Fixture Type
Strip Light
Manufacturer Information
Manufacturers Part Number
CLX L96 6000LM SEF FDL MVOLT G
Brand
Lithonia Lighting
GTIN
00191723525861
UPC
191723525861
Taxonomies, Classifications, and Categories
Type
Strip Light
Trade Size
aperture size
8FT
Packaging
Weight per each
14.5
Carton
1
Uses, Certifications, and Standards
standard
CSADLC Premium,DLC Standard
environmental conditions
Indoor
Application
Offices & Banks,Parking Garage,Retail,Warehouses
Mounting
Pendant,Surface
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat