
See More Solutions for Warehouse Applications


CLX LED Strip Light
- Overview
- Specifications
Size | 2FT, 3FT, 4FT, 8FT |
Shape | Rectangular |
Light Source | LED - Static |
Lumens | 1500 LM, 2000 LM, 2250 LM, 2500 LM, 3000 LM, 3500 LM, 3750 LM, 4000 LM, 4500 LM, 5000 LM, 5250 LM, 6000 LM, 6750 LM, 7000 LM, 7500 LM, 8000 LM, 9000 LM, 10,000 LM, 14,000 LM, 18,000 LM, 20,000 LM |
CCT / LED Color | 3000 K, 3500 K, 4000 K, 5000 K |
CRI | 80, 90 |
Product Type | Strip Light |
Compliance Listing | BAA and BABA, CA Title 20, DLC Premium, DLC Standard |
Environmental Listing | Damp Location |
Regulatory Listing | CSA |
Control Platform | nLight AIR G1, nLight Wired |
Dimming Protocol | 0-10V, Digital |
Fixture Wattage | 11.2, 11.9, 115, 119, 120, 124, 10.2, 10.4, 10.9, 101, 128, 13.5, 131, 135, 14, 14.4, 14.5, 14.6, 141, 145, 147, 15.3, 15.5, 15.8, 151, 16.4, 16.6, 17.2, 17.4, 17.7, 17.8, 18.4, 18.5, 19.1, 19.9, 20, 20.8, 208, 21.6, 22.3, 22.6, 23.8, 24, 24.8, 240, 25, 25.1, 25.5, 25.7, 41.9, 42, 43.8, 43.9, 45.4, 46.6, 25.8, 26.3, 26.5, 26.6, 26.7, 27, 27.3, 27.8, 277, 28.1, 29.5, 29.9, 30.3, 31.8, 33.8, 34.3, 34.5, 34.8, 347, 35.8, 35.9, 36.5, 37, 37.2, 37.4, 37.9, 38.1, 38.2, 38.7, 39.6, 39.9, 40.5, 41.2, 41.4, 41.5, 47.7, 47.9, 48, 480, 50, 51, 52, 53, 54, 55, 56, 57, 58, 59, 60, 61, 62, 63, 64, 65, 66, 67, 68, 69, 71, 73, 75, 76, 80, 88, 9.54, 92, 93, 97 |
Voltage Rating | 57VDC, 120, 120-277, 208, 240, 277, 347, 480 |
Color | Black, Gray, Pewter, White |
Mounting Type | Pendant, Surface |
Series | CLX, RK1CLX, RK2CLX, THCLX |
Read More Read Less
-
Suggested Replacement Products
PRODUCT INFORMATION
-
Spec Sheets
Document Type Description Updated View Spec Sheet CLX Strip Light Spec Sheet 5/1/2025 View Spec Sheet CLX DC2DC Linear LED Strip Light 2/6/2025 View Spec Sheet CLX Operational Data Chart 8/22/2022 View
Need to Configurator a Design Select Product or Create a Submittal Spec Sheet?
Take Me ThereNeed a Stocked Product?
View Now -
Photometry & Revit (BIM)
Use %(percent) to separate search terms.Description Report Design Tools CLICK HERE to start your request for a BIM Model or IES file. -
Spectral Data Sheets
>> CLICK HERE to Download Spectral Data FAQs
-
Guideline Specifications
-
Revit Component Files (Non-Illuminated)
-
Technical Documents (e.g. Instruction Sheets, MSDS, CAD)
Document Type Description Updated View Installation Instructions CLX Continuous Row Adjustable Alignment Bracket Installation Instruction Sheet 11/5/2024 View Installation Instructions CLX - THCLX Installation Instructions 7/29/2024 View Installation Instructions Mobile and STAR Gateway Instructions 3/14/2024 View Test Report CLX DLC Chart 12/21/2022 View -
Utility Rebate Search
To look-up a rebate for this product, please follow the steps below:
Step 1: Enter the Zip Code or Select the State and Utility
Step 2: Ensure that the correct Product Category is selected if there is more than one option
-
Replacement Parts
-
Confidential Documents
-
Marketing Material (e.g. Brochures, Sell Sheets, FAQs)
-
Archived Documents
-
Need Product Assistance? (e.g. How to Buy, Technical Support, Warranty)
How to Buy
Acuity Brands lighting and controls products are primarily sold through a network of agents and distributors across North America,
as well as at more than 100 showroom or international locations and several online retailers.
Technical Support
Acuity Brands is dedicated to providing outstanding technical support. Please click on the appropriate link below, or feel free to
call us at 1.800.705.SERV (7378).• FAQs
• Contact Us (Lighting Fixtures)
• Contact Us (Controls Services & Support)
Warranty
Please click on the appropriate link below to learn more about Acuity Brands terms & conditions and product warranty options.
• Review Terms & Conditions or Product Warranties
• Register a Recently Purchased Product

View Stocked Products
-
Is the new stocked product detail helpful? Please tell us what you think, CLICK HERE.
SKU data not available, please contact your local agent.
1 - 3 of 54 results
(No Products Found)CLX L48 3000LM SEF FDL MVOLT GZ10 40K 80CRI WHCLX L48 3000LM SEF FDL MVOLT GZ10 40K 80CRI WHCommercial linear strip, 48IN, 3, 000LM, Standard efficiency, Flat Diffuse Lens, 120V-277V, Generic driver 0-10V dimming, 4000K, 80 color rendering index, White finishQuantity15 inTotal at all DCs: 402No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit CLX L48 3000LM SEF RDL120/ 277 GZ10 35K 80CRI GLR SPD WH NAPX RFD284744CLX L48 3000LM SEF RDL120/ 277 GZ10 35K 80CRI GLR SPD WH NAPX RFD284744Commercial linear strip, 48IN, 3, 000LM, Standard efficiency, 277V, Generic driver 0-10V dimming, 3500K, 80 color rendering index, Surge protector, White finishQuantity78 inTotal at all DCs: 78No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit CLX L48 4000LM HEF RDL MVOLT GZ10 35K 80CRI PLR1LVG WHCLX L48 4000LM HEF RDL MVOLT GZ10 35K 80CRI PLR1LVG WHCommercial linear strip, 48IN, 4, 000LM, High efficiency, Round Diffuse Lens, 120V-277V, Generic driver 0-10V dimming, 3500K, 80 color rendering index, Single-circuit through wire including ground wire, low voltage, White finishQuantity4 inTotal at all DCs: 4No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit View AllView Less

Build Cat. # / Submittal Spec Sheet
Design Select Available
-
Start Configurating a Product
Gallery
Videos
Compatible Products
- Accessories
Product Family
Lithonia Lighting
LED Industrial Strip Lights | Lith...
The LED industrial strip lights portfolio from Lithonia Lighting is an industry best. Product offerings include the CLX, Lithoni...
VIEW PRODUCT FAMILY