65BEMWLED30K90CR - *Discontinued* 6" 10W Led Trim 30K 90cri

Lithonia Lighting

  • $16.01 (Each)
  • $16.01 (Each)

  • $96.06 (Per 6)

In-Stock: 2 available locally (Shreveport, LA) ( change location)
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
65BEMWLED30K90CR
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
65BEMW LED 30K 90CRI M6
Description
*Discontinued* 6" 10W Led Trim 30K 90cri
Trim, Round, 10 W, 120 V Ac, 0.1 A, Led - Static Bulb, 8.75 In Length, 3.5 In Width, 8.75 In Height, Aluminum Housing Material, Matte, -0 °F Operating Temperature, +115 °F Operating Temperature, 5 Yr Warranty, 1.0599 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
190887266634 / 00190887266634
Weight per unit
1.0599 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.01 (Each)
Standard Packaging
$96.06 (Per 6)
Stock Availability
Shreveport
2 (Check another store)
Bossier City
0
All Stores
2
Resources
Attachments
 
 
65BEMWLED30K90CR - Specification Sheet
 
65BEMWLED30K90CR - Specification Sheet
 
65BEMWLED30K90CR - Specification Sheet
 
65BEMWLED30K90CR - Specification Sheet
 
65BEMWLED30K90CR - Specification Sheet
 
65BEMWLED30K90CR - Specification Sheet
Images
 
 
65BEMWLED30K90CR - Large Image
 
65BEMWLED30K90CR - Large Image
 
65BEMWLED30K90CR - Large Image
 
65BEMWLED30K90CR - Large Image
 
65BEMWLED30K90CR - Large Image
 
65BEMWLED30K90CR - Small Image
 
65BEMWLED30K90CR - Large Image
 
65BEMWLED30K90CR - Large Image
 
65BEMWLED30K90CR - Large Image
 
65BEMWLED30K90CR - Large Image
Other Links
 
 
65BEMWLED30K90CR - Other
 
65BEMWLED30K90CR - Other
 
65BEMWLED30K90CR - Other
 
65BEMWLED30K90CR - Other
Brochures
 
 
65BEMWLED30K90CR - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
Open Office, Retail
Current Rating
0.1 A
Interrupt Rating
7.000 7.000
Lamp Included
Yes
Lamp Type
Outdoor Area, Parking, Roadway, Security, Sidewalk
Material
not applicable
Number Of Lamps
0
Shape
Round
Voltage Rating
120 V ac
Wattage
10 W
Material, Color, and Finish
Color
White
Color Rendering Index (Cri)
Education, Government, Healthcare, Hospitality, House of Worship, Manufacturing, Offices & Banks
Finish
Matte
Housing Material
Aluminum
Dimensions and Weight
Height
8.75 in
Length
8.75 in
Size
Open Office, Retail
Width
3.5 in
Descriptions
Description
*DISCONTINUED* 6" 10W LED TRIM 30K 90CRI
Extra Long Description
5-6IN ESERIES LED BAF TRM 30K W
Features
Using adjustable torsion springs, the economical, E Series LED downlight fits most manufacturers 5" and 6" recessed can-style housings. It can be dimmed down to 10% and maintains 70% light output after 54,000 hours of use. Ideal for both retrofitting and new construction in a variety of residential and light commercial settings such as multifamily residences, retail shops and offices.
Long Description
Trim, Round, 10 W, 120 V ac, 0.1 A, LED - Static Bulb, 8.75 in Length, 3.5 in Width, 8.75 in Height, Aluminum Housing Material, Matte, -0 °F Operating Temperature, +115 °F Operating Temperature, 5 yr Warranty, 1.0599 lb
Product Type
Trim
Short Description
6" Trim 10 W, 120 VAC, 0.1 A, LED - Static, Matte, 40K
Special Features
6 IN
Additional Information
Average Life
Light Commercial, Residential, Restroom
Bulb Type
LED - Static
Bundle Diameter
3.67
Dimmable
Open Office, Retail
Fixture Type
Open Office, Retail
Hardware
Open Office, Retail
Knockouts
Classroom, Conference Room, Corridor
Lumens
Open Office, Retail
Maximum Operating Temperature
+46 °C;+115 °F
Minimum Operating Temperature
-18 °C;-0 °F
Package Quantity
1 ct
Pallet Quantity
300
Sensing Range
Open Office, Retail
Standards Met
CSA Certified;UL Listed
Supply Voltage
Brady
Warranty
5 yr
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
65BEMW LED 30K 90CRI M6
Sub Brand
Lithonia Lighting
GTIN
00190887266634
UPC
190887266634
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Trim
Availability
Manufacturer Status
Inactive
Packaging
Weight
1.0599 lb
Weight per each
1.0599
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Light Commercial;Residential
Energy Star
yes
Environmental Conditions
Open Office, Retail
Mounting
Recessed
Standard
CSA,cUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Bossier City Area

Location Stock Available
Shreveport
2 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 65BEMWLED30K90CR.
Jump To:

Similar Items

Similar items are close alternatives to 65BEMWLED30K90CR, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat