0FL2LEDP350KMV0L - *Delisted* 151W Led FLD SLPFTR 16902LM

Lithonia Lighting

  • $423.08 (Each)
  • $423.08 (Each)
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
0FL2LEDP350KMV0L
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
OFL2 LED P3 50K MVOLT IS DDBXD
Description
*Delisted* 151W Led FLD SLPFTR 16902LM
Led Floodlight, Die-Cast Aluminum, 120 to 277 V, 151 W, 250 to 400 W (Metal Halide Flood), 70, 16261 LM Brightness (Lumens), 5000 K, Thermoset Powder Coat, Bronze, 13-3/8 In Length, 12-5/8 In Width, 13-3/4 In Height, Pole Mount, +104 °F Operating Temperature, +32 °F Operating Temperature, 50000 H Average Life, 5 Yr Warranty, 18 LB
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
889804468731 / 00889804468731
Weight per unit
15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$423.08 (Each)
Resources
Images
 
 
0FL2LEDP350KMV0L - Large Image
 
0FL2LEDP350KMV0L - Small Image
 
0FL2LEDP350KMV0L - Large Image
 
0FL2LEDP350KMV0L - Large Image
Attachments
 
 
0FL2LEDP350KMV0L - Specification Sheet
 
0FL2LEDP350KMV0L - Specification Sheet
Other Links
 
 
0FL2LEDP350KMV0L - Other
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
Die-Cast Aluminum
Voltage Rating
120 to 277 v
Wattage
151 W
Current Rating
1.29 A @ 120 V;0.75 A @ 208 V;0.65 A @ 240 V;0.57 A @ 277 V;0.45 A @ 347 V
Lamp Type
LED
Material, Color, and Finish
Color Rendering Index
70
color temperature
5000 k
Finish
Thermoset Powder Coat
Color
Bronze
Dimensions and Weight
Width
12-5/8 in;32 cm
Height
13-3/4 in;34.9 cm
Length
13-3/8 in;34 cm
Descriptions
Product Type
Led Floodlight
Long Description
LED Floodlight, Die-Cast Aluminum, 120 to 277 V, 151 W, 250 to 400 W (Metal Halide Flood), 70, 16261 lm Brightness (Lumens), 5000 K, Thermoset Powder Coat, Bronze, 13-3/8 in Length, 12-5/8 in Width, 13-3/4 in Height, Pole Mount, +104 °F Operating Temperature, +32 °F Operating Temperature, 50000 h Average Life, 5 yr Warranty, 18 lb
Features
The OFL2 LED floodlights from Lithonia Lighting deliver the best value in lighting, from a brand you can trust. Delivering up to 16,900 lumens, the OFL2 LED floodlights are the ideal solution to replace up to 400W metal halide floodlights. Product features include an integral visor as well as slipfitter and yoke mounting options.With an expected service life of over 13 years, this product is built to last. Superior performance and robust design make this product suitable for any general purpose floodlighti
Short Description
LED Floodlight, Die-Cast Aluminum, 120 to 277 V, 151W, Slipfitter
Description
*DELISTED* 151W LED FLD SLPFTR 16902LM
Additional Information
Equivalent Wattage
250 to 400 W (Metal Halide Flood)
Brightness (Lumens)
16261 lm
Mounting Type
Pole Mount
Maximum Operating Temperature
+104 °F;40 °C
Minimum Operating Temperature
+32 °F;0 °C
Warranty
5 yr
average life
50000 h
Standards Met
UL Certified;DesignLights Consortium(R) (DLC) Qualified
package quantity
36 PL
ip rating
IP65
pallet quantity
36
Fixture Type
Flood Light
Manufacturer Information
Manufacturers Part Number
OFL2 LED P3 50K MVOLT IS DDBXD
Brand
Lithonia Lighting
GTIN
00889804468731
UPC
889804468731
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Flood Light
Availability
Manufacturer Status
Inactive
Packaging
Weight
18 lb;8.1 kg
Weight per each
15
Carton
1
Uses, Certifications, and Standards
Application
Heavy Commercial and Residential
Mounting
POLE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 0FL2LEDP350KMV0L.
Jump To:

Similar Items

Similar items are close alternatives to 0FL2LEDP350KMV0L, though they may not be 100% alike.

Led Flood Light, Die-Cast Aluminum, 120 to 277 V Ac;347 V Ac;480 V Ac, 128 W, 70...
  • Our Part #: NFFLDC40S
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: NFFLDC40S
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($586.00) ·
NFFLDC40S - Cooper Lighting Solutions

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$586.00

Each

QTY:
Each
Add
*Delisted* 188W Led FLD 5K SLPFTR 25, 600LM BRZ
  • Our Part #: TFX3LED50KMV0LTI
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TFX3 LED 50K MVOLT IS DDBXD
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($566.92) ·
TFX3LED50KMV0LTI - Lithonia Lighting - Acuity

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$566.92

Each

QTY:
Each
Add
Night Falcon, 129W, 4000K, 120-277V, 6X6, Slipfitter Mount, Carbon Bronze
  • Our Part #: NFFLDA40S
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: NFFLD-A40-S
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
NFFLDA40S - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat