L60030M1C - 1/10-30A 1P 600V 13/32 X 1.5 Box Lug Fuse Block

Littelfuse

  • $22.57 (Each)
  • $22.57 (Each)

  • $406.26 (Per 18)
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
L60030M1C
Manufacturer
Littelfuse
Manufacturer's Part Number
L60030M-1C
Description
1/10-30A 1P 600V 13/32 X 1.5 Box Lug Fuse Block
Fuse Block, Midget Fuse, 1 Pole, 30 A, Bolt-In, 600 V Ac/DC, Box Lug Connection, #14 to #6 Awg Wire Size, Copper (Box Lug);Zinc-Plated Steel (Screw and Captive Pressure Plate);Thermoplastic (Base) Material, 0.783 In Overall Length, 1.25 In Overall Width, 3.0 In Overall Height, 0.09 LB
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Fuseholders & Fuseblks Mark as Incorrect
Suggest a New Category
Classification
Fuse Blocks, Fuse Holders
UNSPSC
39121629 - Fuse block
UPC/GTIN
079458009583 / 00079458009583
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.57 (Each)
Carton
$406.26 (Per 18)
Resources
Images
 
 
L60030M1C - Small Image
 
L60030M1C - Large Image
 
L60030M1C - Large Image
Attachments
 
 
L60030M1C - Specification Sheet
Brochures
 
 
L60030M1C - Brochure
Tech Bulletins
 
 
L60030M1C - Tech Bulletin
Other Links
 
 
L60030M1C - Other
 
L60030M1C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Voltage Rating
600 V ac/dc
Wire Size
#14 to #6 AWG
Material
Copper (Box Lug);Zinc-Plated Steel (Screw and Captive Pressure Plate);Thermoplastic (Base)
Dimensions and Weight
Overall Length
0.783 in;19.89 mm
Descriptions
Description
1/10-30A 1P 600V 13/32 X 1.5 BOX LUG FUSE BLOCK
Product Type
Fuse Block
Long Description
Fuse Block, Midget Fuse, 1 Pole, 30 A, Bolt-In, 600 V ac/dc, Box Lug Connection, #14 to #6 AWG Wire Size, Copper (Box Lug);Zinc-Plated Steel (Screw and Captive Pressure Plate);Thermoplastic (Base) Material, 0.783 in Overall Length, 1.25 in Overall Width, 3.0 in Overall Height, 0.09 lb
Features
The Littelfuse Class CC, CD and midget blocks offer generous space savings and enhanced value. DIN-rail mounting and universal mounting holes are available as well as an indication feature on all Class CD fuse blocks.
Short Description
Fuse Block, Midget, 1 Poles, 30 A
Special Features
Clip Design Reduces Resistance and Heat
extra long description
LFSE L60030M-1C ACS 600V MIDGET BLO
Additional Information
Fuse Type
Midget
Mounting Type
Bolt-In
Connection Type
Box Lug
Overall Width
1.25 in;31.75 mm
Overall Height
3.0 in;76.2 mm
Standards Met
UL;CSA;RU;RoHS
Manufacturer Information
Brand
Powr-Gard(R)
Littelfuse
Manufacturers Part Number
L60030M-1C
GTIN
00079458009583
UPC
079458009583
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Type
Class CC Fuseblock
Packaging
Weight
0.09 lb
Weight per each
0.09
Carton
18
Uses, Certifications, and Standards
standard
UL Listed CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of L60030M1C.
Jump To:

Similar Items

Similar items are close alternatives to L60030M1C, though they may not be 100% alike.

Fuse, No Blown Fuse Indicator, 30 A Current Rating, Class CC Fuse Class, Midget ...
  • Our Part #: BMM6031C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BMM6031C
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 15 ($440.25) ·
BMM6031C - Edison Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$29.35

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Replaced By BMM603-1C
  • Our Part #: BM6031B
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: BM6031B
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($153.60) ·
BM6031B - Edison Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$15.36

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Littelfuse L60030M1C|Marathon 6m30a1b
  • Our Part #: BM6031B
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: BM6031B
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($153.60) ·
BM6031B - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$15.36

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Cross Referenced

These items are similar to L60030M1C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BM6031B Eaton Bussmann 00051712736480
L60030M1C SSAC 00079458009583
6M30A1B Marathon Special Products 00784337392570

* All prices subject to change.

Begin Live Chat