BM6031B - 1/10-30A 1P 600V 13/32 X 1.5 Box Lug Fuse Block

Edison Fuses

  • $15.36 (Each)
  • $15.36 (Each)

  • $153.60 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
BM6031B
Manufacturer
Edison Fuses
Manufacturer's Part Number
BM6031B
Description
1/10-30A 1P 600V 13/32 X 1.5 Box Lug Fuse Block
Replaced By BMM603-1C
Slang Terms

Categories
Accy, Fuseholders & Fuseblocks - Fuseholders & Fuseblks
Classification
Fuse Blocks, Fuse Holders
UNSPSC
-
UPC/EAN/GTIN
051712736480
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.36 (Each)
Standard Packaging
$153.60 (Per 10)
Resources
Images
 
 
BM6031B - Small Image
 
BM6031B - Large Image
Attachments
 
 
BM6031B - Specification Sheet
Features
Poles
1
Wire Size
14 TO 6 AWG (COPPER)
Terminal Type
BOX LUG
Material, Color, and Finish
Body Material
THERMOPLASTIC
Descriptions
Product Type
Fuse Block
Description
1/10-30A 1P 600V 13/32 X 1.5 BOX LUG FUSE BLOCK
Long Description
FUSE BLOCK, 14 TO 6 AWG (COPPER) WIRE SIZE; UL 512, CSA C22.2, CE APPROVAL; THERMOPLASTIC BODY MATERIAL; 1 POLE(S); BOX LUG TERMINAL TYPE; CLASS M FUSE TYPE; 1/10 TO 30 AMP FUSE CURRENT RATING; 600 VOLT AC/DC FUSE VOLTAGE RATING; SPRING CLIP TYPE
Commodity Description
FUSEHOLDERS & FUSEBLOCKS
Additional Information
Overall Dimension 3 Inch Length x 0.86 Inch Width x 1.22 Inch Height; Flammability Rating UL-94V0
Additional Information
Fuse Current Rating
1/10 to 30 Amp
Fuse Voltage Rating
600 Volt AC/DC
Fuse Type
Class M
Clip Type
Spring
Manufacturer Information
Brand
Edison Fuses
Manufacturers Part Number
BM6031B
Model
BM
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Availability
Manufacturer Status
Non-Stock
Status
Inactive
Packaging
Weight per each
0.09
Carton
1
Package
10
Uses, Certifications, and Standards
Approval
UL 512, CSA C22.2, CE
You must have an account to view stock levels

* All prices subject to change.