LED9A190827NDCS - 9W Led A19 27K Non-Dim 800LM 80cri

Keystone

  • $1.72 (Each)
  • $1.72 (Each)

  • $103.20 (Per 60)

In-Stock: 15 available locally (Alexandria, LA) ( change location)
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
LED9A190827NDCS
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED9A19-O-827-ND-CS /G2
Description
9W Led A19 27K Non-Dim 800LM 80cri
Key KT-LED9A19-O-827-ND-CS A19 Omni
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654130040 / 0843654130040 / 00843654130040
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.72 (Each)
Standard Packaging
$103.20 (Per 60)
Stock Availability
Alexandria
15 (Check another store)
All Stores
618
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
 
LED9A190827NDCS - Small Image
 
LED9A190827NDCS - Large Image
Attachments
 
 
LED9A190827NDCS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
N/A
Number Of Lamps
N/A
Wattage
9
Material, Color, and Finish
Base Type
E26
Color Rendering Index (Cri)
>80 Deg
Color Temperature
2700
Housing Color
N/A
Descriptions
Description
9W LED A19 27K NON-DIM 800LM 80CRI
Long Description
Key KT-LED9A19-O-827-ND-CS A19 Omni
Product Type
A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base,
Additional Information
Beam Angle
200
Circuit Type
N/A
Input Voltage
120V
Ip Rating
N/A
Lumens
800
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Warranty
3
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED9A19-O-827-ND-CS /G2
GTIN
00843654130040
UPC
843654130040
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.17
Carton
1
Package
60
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of LED9A190827NDCS.
Jump To:

Similar Items

Similar items are close alternatives to LED9A190827NDCS, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat