LED8BR30840G2 - 8W Led BR30 40K Dim 650LM

Keystone

  • $3.36 (Each)
  • $3.36 (Each)

  • $80.64 (Per 24)

In-Stock: 31 available locally (Cabot, AR) (change location)
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
LED8BR30840G2
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED8BR30-840 /G2
Description
8W Led BR30 40K Dim 650LM
BR30 Flood, 65W Equivalent, 100 Deg Beam Angle, E26 Medium Base, 4000K, 80 Cri
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654130392 / 0843654130392 / 00843654130392
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.36 (Each)
Standard Packaging
$80.64 (Per 24)
Stock Availability
Cabot
31 (Check another store)
Little Rock
167
All Stores
1,272
Resources
Images
 
 
LED8BR30840G2 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
LED8BR30840G2 - Large Image
Attachments
 
 
LED8BR30840G2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
8
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
4000
Base Type
E26
housing color
N/A
Descriptions
Long Description
BR30 Flood, 65W Equivalent, 100 Deg Beam Angle, E26 Medium Base, 4000K, 80 CRI
Construction
N/A
Product Type
50W Equiv., 7.5W, 525 Lumen, R20 E26, >80 Cri, Dimmable, 27K
Description
8W LED BR30 40K DIM 650LM
extra long description
Key KT-LED8BR30-840 /G2 50W Equiv.,
Additional Information
beam angle
100 Deg
Input Voltage
120V
Warranty
3
lumens
650
Circuit Type
N/A
ip rating
N/A
Output Current
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED8BR30-840 /G2
GTIN
00843654130392
UPC
843654130392
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight per each
0.15
Carton
1
Package
24
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of LED8BR30840G2.
Jump To:

Similar Items

Similar items are close alternatives to LED8BR30840G2, though they may not be 100% alike.

BR30 Flood, 65W Equivalent, 120 Deg Beam Angle, E26 Medium Base, 4000K, 80 Cri
  • Our Part #: LED9BR30840
  • Cabot Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED9BR30-840
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 24 ($72.00) ·
LED9BR30840 - Keystone Technologies

Cabot Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.00

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat