LED54T896P850D - 54W Led T8 96" 50K Line Voltage 6000L Plastic R17D

Keystone

  • $72.86 (Each)
  • $72.86 (Each)

  • $1,457.20 (Per 20)

In-Stock: 18 available locally (Tyler, TX) ( change location)
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
LED54T896P850D
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED54T8-96P-850-D /G2-DP
Description
54W Led T8 96" 50K Line Voltage 6000L Plastic R17D
T8 Led Lamp, 120 ° Beam Angle, >80, 5000 K, 5900 LM Brightness (Lumens), 54 W, 120 to 277 V Ac, 0.50 A @ 120 V Ac;0.21 A @ 277 V Ac, Frosted, Plastic, 50000+ H Average Life, R17D Base, Non Dimmable, 1.08 In Diameter, 93.31 In Length, Double End, >0.9 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 5 Yr Warranty
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Shape & Circular Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/EAN/GTIN
890949014646 / 0890949014646 / 00890949014646
Weight per unit
2.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$72.86 (Each)
Carton
$1,457.20 (Per 20)
Stock Availability
Tyler
18 (Check another store)
All Stores
152
Resources
Attachments
 
 
LED54T896P850D - Specification Sheet
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
 
LED54T896P850D - Small Image
 
LED54T896P850D - Large Image
Specifications Sheets
 
 
LED54T896P850D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
N/A
Current Rating
0.50 A @ 120 V ac;0.21 A @ 277 V ac
Lamp Type
T8
Material
Plastic
Number Of Lamps
N/A
Shape
T8
Voltage Rating
120 to 277 V ac
Wattage
54 W
Material, Color, and Finish
Base Type
R17D
Color Rendering Index
>80
Color Rendering Index (Cri)
>80 Deg
Color Temperature
5000 k
Finish
Frosted
Housing Color
N/A
Dimensions and Weight
Diameter
1.08 in
Length
93.31 in
Descriptions
Additional Information
Environmentally Friendly: No Mercury Used;Instant Startup;100+ Lumens per Watt
Description
54W LED T8 96" 50K LINE VOLTAGE 6000L PLASTIC R17D
Long Description
T8 LED Lamp, 120 ° Beam Angle, >80, 5000 K, 5900 lm Brightness (Lumens), 54 W, 120 to 277 V ac, 0.50 A @ 120 V ac;0.21 A @ 277 V ac, Frosted, Plastic, 50000+ h Average Life, R17D Base, Non Dimmable, 1.08 in Diameter, 93.31 in Length, Double End, >0.9 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 5 yr Warranty
Product Type
T8 LED Lamp
Short Description
T8 LED Lamp, 5000K, 5900 lm, 54W
Additional Information
Average Life
50000+ h
Beam Angle
120 °
Brightness (Lumens)
5900 lm
Circuit Type
N/A
Input Voltage
120-277V
Ip Rating
N/A
Lumens
5900
Maximum Operating Temperature
+45 °C;+113 °F
Minimum Operating Temperature
-20 °C;-4 °F
Nominal Length
96 in
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Package Quantity
25 PK
Power Factor
>0.9
Sensor Type
N/A
Standards Met
cULus Listed;RoHS Compliant;UL Listed;cULus Recognized
Warranty
5 yr
Wire Type
N/A
Wiring Type
Double End
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED54T8-96P-850-D /G2-DP
GTIN
00890949014646
UPC
890949014646
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
2.7
Carton
20
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat