LED42T896P2S865D - 8' 42W Led Signhero 65K 360 Deg BLST Bypass

Keystone

  • $128.14 (Each)
  • $128.14 (Each)

  • $1,153.26 (Per 9)

In-Stock: 9 available locally (Lubbock, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
LED42T896P2S865D
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED42T8-96P2S-865-D /G2
Description
8' 42W Led Signhero 65K 360 Deg BLST Bypass
8 FT. Led Sign Tube, 6500K, Double Sided Output and Rotatable R17D End Caps, 42W, 120-277V Input
Slang Terms

Categories
Led Lamps & Modules - Led Specialty Lamps & Modules
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/EAN/GTIN
843654132341 / 0843654132341 / 00843654132341
Weight per unit
2.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$128.14 (Each)
Standard Packaging
$1,153.26 (Per 9)
Stock Availability
Lubbock
9 (Check another store)
All Stores
56
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
 
LED42T896P2S865D - Small Image
 
LED42T896P2S865D - Large Image
Attachments
 
 
LED42T896P2S865D - Specification Sheet
Features
Wattage
42
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
6500
Base Type
R17D
housing color
N/A
Descriptions
Description
8' 42W LED SIGNHERO 65K 360 DEG BLST BYPASS
Product Type
96", 42W, 5300 Lumens, 360' Beam Spread, Double Sided Lamp,
extra long description
Key KT-LED42T8-96P2S-865-D /G2 96",
Long Description
8 FT. LED SIGN TUBE, 6500K, DOUBLE SIDED OUTPUT AND ROTATABLE R17D END CAPS, 42W, 120-277V INPUT
Construction
N/A
Additional Information
Input Voltage
120-277V
beam angle
360 Deg
lumens
5300
Circuit Type
N/A
Nominal Length
96 in
ip rating
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED42T8-96P2S-865-D /G2
Brand
Keystone
GTIN
00843654132341
UPC
843654132341
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
2.56
Carton
1
Package
9
Uses, Certifications, and Standards
Energy Star
N
Total availability: 56

Location search:
These alternate items can be purchased instead of LED42T896P2S865D.
Jump To:

Similar Items

Similar items are close alternatives to LED42T896P2S865D, though they may not be 100% alike.

96" 36W Sign Hero 4K/5K/65K 360 Deg DBL/SNGL End
  • Our Part #: L36T896P2SF8CSKD
  • Baton Rouge Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED36T8-96P2SF-8CSK-DX2
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 10 ($1,120.40) ·
L36T896P2SF8CSKD - Keystone Technologies

Baton Rouge Availability: Out Of Stock

Total Availability: In Stock

Book Price

$112.04

Each

QTY:
Each
Add
There were no add-on items found for LED42T896P2S865D.

* All prices subject to change.