LED27T5H048GC850 - 27W Led T5HO 48" 50K GLS 3400LM

Keystone Technologies

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 40)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED27T5H048GC850
Manufacturer
Keystone Technologies
Manufacturer's Part Number
KT-LED27T5HO-48GC-850-S
Description
27W Led T5HO 48" 50K GLS 3400LM
Linear Fluorescent Led Lamp, Linear, Instant Start Type; 45.2 Inch; Ul (Canada and Us), Ul, NSF/Ansi, Etl Approval; Food Equipment, Splash Zone, Dry and Damp Location Application; 0.69 Inch Diameter; 27 Watt Wattage; Led Lamp
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
-
UPC/EAN/GTIN
890949010150
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
27 Watt
Material, Color, and Finish
Color Temperature in Kelvin
5000
Color Rendering Index
80 A
Base Type
G5 Miniature 2-Pin
Dimensions and Weight
Diameter
0.69 Inch
Length
45.2 Inch
Descriptions
Description
27W LED T5HO 48" 50K GLS 3400LM
Commodity Description
Led Linear Fluorescent Straight, U-Shape & Circular Lamps
Long Description
LINEAR FLUORESCENT LED LAMP, LINEAR, INSTANT START TYPE; 45.2 INCH; UL (CANADA AND US), UL, NSF/ANSI, ETL APPROVAL; FOOD EQUIPMENT, SPLASH ZONE, DRY AND DAMP LOCATION APPLICATION; 0.69 INCH DIAMETER; 27 WATT WATTAGE; LED LAMP
Additional Information
RoHS Compliant; Shatter Proof Coated Glass; System Wattage 30 Watt; Efficacy 125 Lumen per Watt; Visible Light Area 325 Degree; Temperature -20 to 45 Deg C
Additional Information
Beam Spread Angle
240 Degree
Intensity
3400 Lumen
Glass Finish
FROSTED
Item
LED Lamp
Manufacturer Information
Brand
Keystone Technologies
Manufacturers Part Number
KT-LED27T5HO-48GC-850-S
Model
800
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Type
Linear, Instant Start
Packaging
Weight per each
0.46
Carton
1
Package
40
Uses, Certifications, and Standards
Approval
UL (Canada and US), UL, NSF/ANSI, ETL
Application
Food Equipment, Splash Zone, Dry and Damp Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LED27T5H048GC850.
Jump To:

Similar Items

Similar items are close alternatives to LED27T5H048GC850, though they may not be 100% alike.

T5 Led Lamp, 5000 K, 3300 LM Brightness (Lumens), 25 W, 120 to 277 V Ac, Glass M...
  • Our Part #: LED255T5H048GC50
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED25.5T5HO-48GC-850-S-CP
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 25 ($379.25) ·
LED255T5H048GC50 - Keystone Technologies

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$15.17

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat