LED255T5H048GC50 - 25W Led T5HO 48" 50K Ballast Compatible Glass

Keystone Technologies

  • $17.02 (Each)
  • $17.02 (Each)

  • $425.50 (Per 25)

In-Stock: 0 available locally (Sulphur Springs, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
LED255T5H048GC50
Manufacturer
Keystone Technologies
Manufacturer's Part Number
KT-LED25.5T5HO-48GC-850-S-CP
Description
25W Led T5HO 48" 50K Ballast Compatible Glass
T5 Led Lamp, 5000 K, 3300 LM Brightness (Lumens), 25 W, 120 to 277 V Ac, Glass Material, 50000+ H Average Life, G5 Miniature Bi-Pin Base, Non Dimmable, 0.69 In Diameter, 45.20 In Length, >0.9 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 5 Yr Warranty
Slang Terms

Categories
Led Lamps & Modules - Shape & Circular Lamps
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/GTIN
890949013137 / 00890949013137
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.02 (Each)
Standard Packaging
$425.50 (Per 25)
Stock Availability
Sulphur Springs
0 (Find nearest stock)
Tyler
13
All Stores
822
Resources
Specifications Sheets
 
 
LED255T5H048GC50 - Specification Sheet
Features
Shape
T5
Wattage
25 W
Voltage Rating
120 to 277 V ac
Material
Glass
Material, Color, and Finish
Color Rendering Index
>80
color temperature
5000 k
Base Type
G5 Miniature Bi-Pin
Color Temperature in Kelvin
5000
Dimensions and Weight
Diameter
0.69 in
Length
45.20 in
Descriptions
Description
25W LED T5HO 48" 50K GLS
Product Type
T5 LED Lamp
Short Description
T5 LED Lamp, 5000K, 3300 lm, 25W
Long Description
T5 LED Lamp, 5000 K, 3300 lm Brightness (Lumens), 25 W, 120 to 277 V ac, Glass Material, 50000+ h Average Life, G5 Miniature Bi-Pin Base, Non Dimmable, 0.69 in Diameter, 45.20 in Length, >0.9 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 5 yr Warranty
Additional Information
Environmentally Friendly: No Mercury Used;Instant Startup;100+ Lumens per Watt
extra long description
LINEAR, INSTANT START TYPE; 45.2 INCH; UL (CANADA AND US), UL, NSF/ANSI, ETL, DLC APPROVAL; FOOD EQUIPMENT, SPLASH ZONE, DRY AND DAMP LOCATION APPLICATION; 0.69 INCH DIAMETER; 25.5 WATT WATTAGE; LED TUBE; G5 MINIATURE 2-PIN BASE TYPE; 50000 LIFE IN HOUR; T5 SHAPE DESIGNATION; 3300 LUMEN INTENSITY; 5000; 80 COLOR RENDERING INDEX; FROSTED GLASS FINISH; 240 DEGREE BEAM SPREAD ANGLE; SMARTDRIVE BRAND; ROHS COMPLIANT; SHATTER PROOF COATED GLASS; SYSTEM WATTAGE 28.5 WATT; EFFICACY 129 LUMEN PER WATT; LIGHT SPREA
Commodity Description
Led Linear Fluorescent Straight, U-Shape & Circular Lamps
Additional Information
Brightness (Lumens)
3300 lm
average life
50000+ h
Power Factor
>0.9
Minimum Operating Temperature
-20 °C;-4 °F
Maximum Operating Temperature
+45 °C;+113 °F
Warranty
5 yr
Standards Met
ETL Listed;DLC Listed;cULus Listed;RoHS Compliant;ETL Sanitation Listed;NSF/ANSI Standard 2
package quantity
25 PK
Beam Spread Angle
240 Degree
Intensity
3300 Lumen
Glass Finish
FROSTED
Item
LED Tube
Manufacturer Information
Brand
Keystone Technologies
Manufacturers Part Number
KT-LED25.5T5HO-48GC-850-S-CP
Model
800
GTIN
00890949013137
UPC
890949013137
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Type
Linear, Instant Start
Packaging
Weight per each
0.48
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Food Equipment, Splash Zone, Dry and Damp Location
Approval
UL (Canada and US), UL, NSF/ANSI, ETL, DLC
These alternate items can be purchased instead of LED255T5H048GC50.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of LED255T5H048GC50.

25.5W Led T5HO Tube, Shatter-Proof Coated Glass, Ballast Compatible, 4, 5000K, S...
  • Our Part #: L25.5T5H048GC850
  • Sulphur Springs Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED25.5T5HO-48GC-850-S /G2
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 25 ($425.50)
L25.5T5H048GC850 - Keystone Technologies

Sulphur Springs Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.02

Each

QTY:
Each
Add
25.5W Led T5HO Tube, Shatter-Proof Coated Glass, Ballast Compatible, 4, 5000K, S...
  • Our Part #: LED25.5T5H048GC8
  • Sulphur Springs Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED25.5T5HO-48GC-850-S-CP
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($17.02)
LED25.5T5H048GC8 - Keystone Technologies

Sulphur Springs Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.02

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to LED255T5H048GC50, though they may not be 100% alike.

Syl LED25T5HO/L48/FG/850/Sub/G7/498
  • Our Part #: LED25T5H0L48FG85
  • Sulphur Springs Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LED25T5HO/L48/FG/850/SUB/G7/49
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
LED25T5H0L48FG85 - Sylvania-Ledvance

Sulphur Springs Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Linear Fluorescent Led Lamp, Linear, Instant Start Type; 45.2 Inch; Ul (Canada a...
  • Our Part #: LED27T5H048GC850
  • Sulphur Springs Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: KT-LED27T5HO-48GC-850-S
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
LED27T5H048GC850 - Keystone Technologies

Sulphur Springs Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.