LED18T8U6GC850D - 18W Led T8 U-Bend 6" 50K Line Voltage

Keystone

  • $30.23 (Each)
  • $30.23 (Each)

  • $362.76 (Per 12)

In-Stock: 2 available locally (Denton, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
LED18T8U6GC850D
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED18T8-U6GC-850-D-CP
Description
18W Led T8 U-Bend 6" 50K Line Voltage
18W Led T8 Tube. Shatter-Proof Coated Glass, 120-277V Input: Direct Drive, 6" U-Bend, 5000K, 12 PCS Carton, Carton Pack
Slang Terms

Categories
Led Lamps & Modules - Shape & Circular Lamps
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/EAN/GTIN
890949012536 / 0890949012536 / 00890949012536
Weight per unit
0.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.23 (Each)
Carton
$362.76 (Per 12)
Stock Availability
Denton
2 (Check another store)
DFW RDC
14
All Stores
218
Resources
Images
 
 
LED18T8U6GC850D - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
LED18T8U6GC850D - Large Image
Attachments
 
 
LED18T8U6GC850D - Specification Sheet
Features
Wattage
18
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
5000
Base Type
G13
housing color
N/A
Descriptions
Description
18W LED T8 U-BEND 6" 50K LINE VOLTAGE
Product Type
18W, 2200 Lumen, 6" U-Bend, 220' Beam Angle, Ballast Bypass,
extra long description
Key KT-LED18T8-U6GC-850-D-CP 18W, 2
Long Description
18W LED T8 Tube. Shatter-Proof Coated Glass, 120-277V Input: Direct Drive, 6" U-Bend, 5000K, 12 pcs Carton, Carton Pack
Construction
Frosted Glass
Additional Information
Input Voltage
120-277V
lumens
2150
beam angle
240 Deg
Nominal Length
6 U-Bend
Circuit Type
N/A
ip rating
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED18T8-U6GC-850-D-CP
Brand
Keystone
GTIN
00890949012536
UPC
890949012536
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.51
Carton
12
Uses, Certifications, and Standards
Energy Star
N

* All prices subject to change.