LED15T8U6GC840S - 15W Led T8 Ubend 40K Coated Type A 2000LM

Keystone

  • $27.55 (Each)
  • $27.55 (Each)

  • $330.60 (Per 12)

In-Stock: 8 available locally (Pleasanton, TX) ( change location)
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
LED15T8U6GC840S
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED15T8-U6GC-840-S-CP
Description
15W Led T8 Ubend 40K Coated Type A 2000LM
Key KT-LED15T8-U6GC-840-S-CP 15W Le
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Shape & Circular Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/EAN/GTIN
890949013410 / 0890949013410 / 00890949013410
Weight per unit
1.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.55 (Each)
Carton
$330.60 (Per 12)
Stock Availability
Pleasanton
8 (Check another store)
San Antonio RDC
14
All Stores
442
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
 
LED15T8U6GC840S - Small Image
 
LED15T8U6GC840S - Large Image
Attachments
 
 
LED15T8U6GC840S - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
N/A
Lamp Type
T8
Number Of Lamps
N/A
Wattage
15
Material, Color, and Finish
Base Type
G13
Color Rendering Index (Cri)
>80 Deg
Color Temperature
4000
Housing Color
N/A
Descriptions
Construction
Frosted Shatterproof Glass
Description
15W LED T8 UBEND 40K COATED TYPE A 2000LM
Long Description
Key KT-LED15T8-U6GC-840-S-CP 15W LE
Product Type
15W Led T8 Tube, Shatter-Proof Coated Glass, Ballast Compati
Additional Information
Beam Angle
240
Circuit Type
N/A
Input Voltage
Ballast Dependent
Ip Rating
N/A
Lumens
2200
Nominal Length
6 in U-Bend
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED15T8-U6GC-840-S-CP
GTIN
00890949013410
UPC
890949013410
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.03
Carton
12
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of LED15T8U6GC840S.
Jump To:

Similar Items

Similar items are close alternatives to LED15T8U6GC840S, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat