LED15T848GC850D - 15W Led T8 48" 50K Line Voltage

Keystone

  • $12.03 (Each)
  • $12.03 (Each)

  • $300.75 (Per 25)

In-Stock: 2,311 available (check your location)

QTY:
Each
Quick Specs
Catalog Number
LED15T848GC850D
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED15T8-48GC-850-D /G3-CP
Description
15W Led T8 48" 50K Line Voltage
T8 Led Lamp, 240 ° Beam Angle, >83, 5000 K, 1900 LM Brightness (Lumens), 15 W, 120 to 277 V Ac, 0.16 A @ 120 V Ac;0.07 A @ 277 V Ac, Frosted, Glass Material, 50000+ H Average Life, G13 Medium Bi-Pin Base, Non Dimmable, 1.10 In Diameter, 47.15 In Length, >0.9 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 5 Yr Warranty
Slang Terms

Categories
Led Lamps & Modules - Shape & Circular Lamps
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/EAN/GTIN
890949013335 / 0890949013335 / 00890949013335
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.03 (Each)
Carton
$300.75 (Per 25)
Stock Availability
Local Store
Find nearby stock
All Stores
2,311
Resources
Images
 
 
LED15T848GC850D - Small Image
 
LED15T848GC850D - Large Image
 
LED15T848GC850D - Small Image
 
LED15T848GC850D - Large Image
Specifications Sheets
 
 
LED15T848GC850D - Specification Sheet
Attachments
 
 
LED15T848GC850D - Specification Sheet
Features
Shape
T8
Wattage
15 W
Voltage Rating
120 to 277 V ac
Current Rating
0.16 A @ 120 V ac;0.07 A @ 277 V ac
Material
Glass
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
Color Rendering Index
>83
color temperature
5000 k
Finish
Frosted
Base Type
G13 Medium Bi-pin
color rendering index (cri)
>80 Deg
housing color
N/A
Dimensions and Weight
Diameter
1.10 in
Length
47.15 in
Descriptions
Description
15W LED T8 48" 50K LINE VOLTAGE
Product Type
T8 LED Lamp
Long Description
T8 LED Lamp, 240 ° Beam Angle, >83, 5000 K, 1900 lm Brightness (Lumens), 15 W, 120 to 277 V ac, 0.16 A @ 120 V ac;0.07 A @ 277 V ac, Frosted, Glass Material, 50000+ h Average Life, G13 Medium Bi-Pin Base, Non Dimmable, 1.10 in Diameter, 47.15 in Length, >0.9 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 5 yr Warranty
Short Description
T8 LED Lamp, 5000K, 1900 lm, 15W
Additional Information
Replacement for Conventional Fluorescent Lamp;50,000+ Hour Lifetime;Environmentally Friendly: No Mercury Used;Instant Startup;Frosted Lens Eliminates Pixelation;UL Classified
extra long description
Key KT-LED15T8-48GC-850-D /G3-CP 15
Construction
Frosted Shatterproof Glass
Additional Information
beam angle
240 °
Brightness (Lumens)
1900 lm
average life
50000+ h
Power Factor
>0.9
Minimum Operating Temperature
-20 °C;-4 °F
Maximum Operating Temperature
+45 °C;+113 °F
Standards Met
ETL Listed;DLC Listed;cULus Listed;cULus Recognized;RoHS Compliant;ETL Sanitation Listed;NSF/ANSI Standard 2
Warranty
5 yr
package quantity
25 PK
Input Voltage
120-277V
lumens
2000
Nominal Length
48 in
Circuit Type
N/A
ip rating
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED15T8-48GC-850-D /G3-CP
GTIN
00890949013335
UPC
890949013335
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.75
Carton
25
Uses, Certifications, and Standards
Energy Star
N
Total availability: 2,311

Location search:
These alternate items can be purchased instead of LED15T848GC850D.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of LED15T848GC850D.

15W Led T8 Tube, Shatter-Proof Coated Glass, 120-277V Input, 4, 5000K, Direct Dr...
  • MFR Part #: KT-LED15T8-48GC-850-D /G3-CP
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($12.03)
KTLED15T848GC850 - Keystone Technologies

Check local availability

Total Availability: In Stock

Book Price

$12.03

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to LED15T848GC850D, though they may not be 100% alike.

Gel LED15BT8/G4/850 31935 Led Tube
  • MFR Part #: LED15BT8/G4/850
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 20 ($261.80)
LED15BT8G4850 - Ge By Current Lamps

Check local availability

Total Availability: In Stock

Book Price

$13.09

Each

QTY:
Each
Add
14.5W Led T8 Tube, Glass Contruction, 4FT, 5000K, 120-277V Input, 25 PCS Carton,...
  • MFR Part #: KT-LED14.5T8-48G-850-DX2-CP
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 25 ($244.75)
L14.5T848G850DX2 - Keystone Technologies

Check local availability

Total Availability: In Stock

Book Price

$9.79

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
T8 Led Lamp, 240 ° Beam Angle, >83, 5000 K, 1930 LM Brightness (Lumens), 15 W, 1...
  • MFR Part #: KT-LED15T8-48GC-850-DX2-CP
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 25 ($271.75)
L15T848GC850DX2 - Keystone Technologies

Check local availability

Total Availability: In Stock

Book Price

$10.87

Each

QTY:
Each
Add

* All prices subject to change.