LED15T848GC840S - *Discontinued* 15W Led T8 48" 40K BLSTD

Keystone

  • $12.32 (Each)
  • $12.32 (Each)

  • $308.00 (Per 25)

In-Stock: 54 available at other locations ( find a store with stock)
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
LED15T848GC840S
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED15T8-48GC-840-S-CP
Description
*Discontinued* 15W Led T8 48" 40K BLSTD
T8 Led Lamp, 325 ° Beam Angle, >80, 4000 K, 2200 LM Brightness (Lumens), 15 W, 120 to 277 V Ac, Frosted, Glass Material, 50000+ H Average Life, G13 Medium Bi-Pin Base, Non Dimmable, 1 In Diameter, 47.15 In Length, >0.9 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 32 W;30 W;28 W;25 W, 5 Yr Warranty
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Shape & Circular Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/EAN/GTIN
890949012895 / 0890949012895 / 00890949012895
Weight per unit
0.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.32 (Each)
Carton
$308.00 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
54
Resources
Images
 
 
LED15T848GC840S - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
LED15T848GC840S - Large Image
Specifications Sheets
 
 
LED15T848GC840S - Specification Sheet
Attachments
 
 
LED15T848GC840S - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
T8
Voltage Rating
120 to 277 V ac
Material
Glass
Wattage
15 W
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
Color Rendering Index
>80
Finish
Frosted
color temperature
4000 K
Base Type
G13 Medium Bi-pin
color rendering index (cri)
>80 Deg
housing color
N/A
Dimensions and Weight
Diameter
1 in
Length
47.15 in
Descriptions
Product Type
T8 LED Lamp
Long Description
T8 LED Lamp, 325 ° Beam Angle, >80, 4000 K, 2200 lm Brightness (Lumens), 15 W, 120 to 277 V ac, Frosted, Glass Material, 50000+ h Average Life, G13 Medium Bi-Pin Base, Non Dimmable, 1 in Diameter, 47.15 in Length, >0.9 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 32 W;30 W;28 W;25 W, 5 yr Warranty
Short Description
T8 LED Lamp, 4000K, 2200 lm, 15W
Additional Information
Environmentally Friendly: No Mercury Used;Instant Startup;100+ Lumens per Watt (Bare Lamp Efficacy)
Description
*DISCONTINUED* 15W LED T8 48" 40K BLSTD
extra long description
Key KT-LED15T8-48GC-840-S-CP 15W LE
Construction
N/A
Additional Information
beam angle
325 °
average life
50000+ h
Brightness (Lumens)
2200 lm
Power Factor
>0.9
Minimum Operating Temperature
-20 °C;-4 °F
Maximum Operating Temperature
+45 °C;+113 °F
Equivalent Wattage
32 W;30 W;28 W;25 W
Warranty
5 yr
Standards Met
DLC Listed;NSF Certified;cULus Listed;RoHS Compliant;UL Listed
package quantity
12 PK;25 PK
Circuit Type
N/A
lumens
2200
Nominal Length
48 in
Input Voltage
Ballast Dependent
Sensor Type
N/A
Wire Type
N/A
ip rating
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED15T8-48GC-840-S-CP
GTIN
00890949012895
UPC
890949012895
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.66
Carton
25
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of LED15T848GC840S.
Jump To:

Similar Items

Similar items are close alternatives to LED15T848GC840S, though they may not be 100% alike.

Ge Led Lamps, 14 WTT, 2100 LM, 4000 K, Non-Dimmable, T8, Led_BS_G13 Base, 48 In ...
  • MFR Part #: LED14ET8/G/4/840
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 20 ($162.40) ·
LED14ET8G4840 - Ge By Current Lamps

Check local availability

Total Availability: In Stock

Book Price

$8.12

Each

QTY:
Each
Add
Speciality Led Lamp, T8 Shape, 80+, 4000 K, 1850 LM Brightness (Lumens), 15 W, G...
  • Our Part #: LED15ET8G4840
  • Nacogdoches Availability: 8
  • Total Availability: In Stock
  • MFR Part #: LED15ET8/G/4/840
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 20 ($280.40) ·
LED15ET8G4840 - Ge By Current Lamps

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$14.02

Each

QTY:
Each
Add
13.5W, 2200 Lumen, 4', 220° Beam Angle, 4000K, Ballast Compatible, DLC 4.0, Coat...
  • MFR Part #: KT-LED13.5T8-48GC-840-S /G3
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 25 ($346.50) ·
L13.5T848GC840S - Keystone Technologies

Check local availability

Total Availability: In Stock

Book Price

$13.86

Each

QTY:
Each
Add
Linear Tubes 2200 Lumens T8 14W Pet Coated Glass 80CRI 4000K Ballast Compatible
  • MFR Part #: T8-14-48GC-840-DIR
  • Manufacturer: Rab Lighting
  • Find: Similar Items
  • Pkg Sizes: 25 ($262.00) ·
T81448GC840DIR - Rab Lighting

Check local availability

Total Availability: In Stock

Book Price

$10.48

Each

QTY:
Each
Add
T8 Led Lamp, 220 ° Beam Angle, >80, 4000 K, 1800 LM Brightness (Lumens), 14 W, 1...
  • MFR Part #: KT-LED14T8-48GC-840-S
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 25 ($337.50) ·
LED14T848GC840S - Keystone Technologies

Check local availability

Total Availability: In Stock

Book Price

$13.50

Each

QTY:
Each
Add
15W Led T8 Lamp, 4, 4000K. Smartdrive. Glass Construction. Designed For Use With...
  • MFR Part #: KT-LED15T8-48G-840-S /G2-CP
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 25 ($229.75) ·
L15T848G840SG2 - Keystone Technologies

Check local availability

Total Availability: Out of Stock

Book Price

$9.19

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat