LED14T848GC840S - 14W Led T8 48" 40K BLSTD

Keystone Technologies

  • $13.50 (Each)
  • $13.50 (Each)

  • $337.50 (Per 25)

In-Stock: 4 available at other locations ( find a store with stock)
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
LED14T848GC840S
Manufacturer
Keystone Technologies
Manufacturer's Part Number
KT-LED14T8-48GC-840-S
Description
14W Led T8 48" 40K BLSTD
T8 Led Lamp, 220 ° Beam Angle, >80, 4000 K, 1800 LM Brightness (Lumens), 14 W, 120 to 277 V Ac, Frosted, Glass Material, 50000+ H Average Life, G13 Medium Bi-Pin Base, Non Dimmable, 1 In Diameter, 47.15 In Length, >0.9 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 32 W;30 W;28 W;25 W, 5 Yr Warranty
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Shape & Circular Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
-
UPC/EAN/GTIN
890949009901
Weight per unit
0.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.50 (Each)
Carton
$337.50 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
4
Resources
Attachments
 
 
LED14T848GC840S - Specification Sheet
Images
 
 
LED14T848GC840S - Large Image
 
LED14T848GC840S - Large Image
Specifications Sheets
 
 
LED14T848GC840S - Specification Sheet
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
Glass
Shape
T8
Voltage Rating
120 to 277 V ac
Wattage
14 W
Material, Color, and Finish
Base Type
G13 Medium Bi-pin
Color Rendering Index
>80
Color Temperature
4000 K
Color Temperature In Kelvin
4000
Finish
Frosted
Dimensions and Weight
Diameter
1 in
Length
47.15 in
Descriptions
Additional Information
Environmentally Friendly: No Mercury Used;Instant Startup;100+ Lumens per Watt (Bare Lamp Efficacy)
Commodity Description
Led Linear Fluorescent Straight, U-Shape & Circular Lamps
Description
14W LED T8 48" 40K BLSTD
Long Description
T8 LED Lamp, 220 ° Beam Angle, >80, 4000 K, 1800 lm Brightness (Lumens), 14 W, 120 to 277 V ac, Frosted, Glass Material, 50000+ h Average Life, G13 Medium Bi-Pin Base, Non Dimmable, 1 in Diameter, 47.15 in Length, >0.9 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 32 W;30 W;28 W;25 W, 5 yr Warranty
Product Type
T8 LED Lamp
Short Description
T8 LED Lamp, 4000K, 1800 lm, 14W
Additional Information
Average Life
50000+ h
Beam Angle
220 °
Beam Spread Angle
220 Degree
Brightness (Lumens)
1800 lm
Equivalent Wattage
32 W;30 W;28 W;25 W
Glass Finish
FROSTED
Intensity
1800 LUMEN
Item
LED Tube
Maximum Operating Temperature
+45 °C;+113 °F
Minimum Operating Temperature
-20 °C;-4 °F
Package Quantity
12 PK;25 PK
Power Factor
>0.9
Standards Met
cULus Listed;RoHS Compliant;UL Listed
Warranty
5 yr
Manufacturer Information
Brand
Keystone Technologies
Manufacturers Part Number
KT-LED14T8-48GC-840-S
Model
800
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Type
Linear, Instant Start
Packaging
Weight per each
0.66
Carton
25
Uses, Certifications, and Standards
Application
Dry and Damp Location
Approval
UL (Canada and US), UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Uvalde
4 View Store
These alternate items can be purchased instead of LED14T848GC840S.
Jump To:

Similar Items

Similar items are close alternatives to LED14T848GC840S, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat