LED12T836GC850D - *Discontinued* 12W Led T8 36" 5K Line Voltage

Keystone

  • $13.03 (Each)
  • $13.03 (Each)

  • $325.75 (Per 25)

In-Stock: 1 available locally (Bryan, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
LED12T836GC850D
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED12T8-36GC-850-D-CP
Description
*Discontinued* 12W Led T8 36" 5K Line Voltage
12W Led T8 Tube, Shatter-Proof Coated Glass, Internal Driver, 3, 5000K, 120-277V Input, 25 PCS Cartons, Individually Sleeved
Slang Terms

Categories
Led Lamps & Modules - Shape & Circular Lamps
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/EAN/GTIN
890949009321 / 0890949009321 / 00890949009321
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.03 (Each)
Carton
$325.75 (Per 25)
Stock Availability
Bryan
1 (Check another store)
Houston RDC
0
All Stores
16
Resources
Images
 
 
LED12T836GC850D - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
LED12T836GC850D - Large Image
Attachments
 
 
LED12T836GC850D - Specification Sheet
Features
Wattage
12
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
5000
Base Type
G13
housing color
N/A
Descriptions
Product Type
12W, 1300 Lumen, 3', 240' Beam Angle, Ballast Bypass, DLC 4.
extra long description
Key KT-LED12T8-36GC-850-D-CP 12W, 1
Description
12W LED T8 36" 5K LINE VOLTAGE
Long Description
12W LED T8 TUBE, SHATTER-PROOF COATED GLASS, INTERNAL DRIVER, 3, 5000K, 120-277V INPUT, 25 PCS CARTONS, INDIVIDUALLY SLEEVED
Construction
Frosted Shatterproof Glass
Additional Information
Input Voltage
120-277V
lumens
1500
beam angle
240 Deg
Nominal Length
36 in
Circuit Type
N/A
ip rating
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED12T8-36GC-850-D-CP
Brand
Keystone
GTIN
00890949009321
UPC
890949009321
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.55
Carton
25
Uses, Certifications, and Standards
Energy Star
N
Total availability: 16

Location search:

Greater Houston RDC Area

Location Stock Available
Bryan
1 View Store

Distribution Centers

Location Stock Available
Nacogdoches
2 View Store
West Wichita
9 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of LED12T836GC850D.
Jump To:

Similar Items

Similar items are close alternatives to LED12T836GC850D, though they may not be 100% alike.

11W Led T8 Tube, 1500 Lumen, Glass Construction, 3FT, Color Select 3000/3500/400...
  • Our Part #: L11T836G8CSJDX2
  • Bryan Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED11T8-36G-8CSJ-DX2
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 25 ($365.00)
L11T836G8CSJDX2 - Keystone Technologies

Bryan Availability: In Stock

Total Availability: In Stock

Book Price

$14.60

Each

QTY:
Each
Add

* All prices subject to change.