L13.5T848GC850S - 13.5W Led T8 48" 50K BLSTD 2100LM

Keystone

  • $13.86 (Each)
  • $13.86 (Each)

  • $346.50 (Per 25)

In-Stock: 92 available locally (Katy, TX) (change location)
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
L13.5T848GC850S
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED13.5T8-48GC-850-S /G3
Description
13.5W Led T8 48" 50K BLSTD 2100LM
13.5W, 2200 Lumen, 4', 220° Beam Angle, 5000K, Ballast Compatible, DLC 4.0, Coated
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654136394 / 0843654136394 / 00843654136394
Weight per unit
0.0264 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.86 (Each)
Carton
$346.50 (Per 25)
Stock Availability
Katy
92 (Check another store)
Houston RDC
36
All Stores
721
Resources
Images
 
 
L13.5T848GC850S - Small Image
 
L13.5T848GC850S - Large Image
Attachments
 
 
L13.5T848GC850S - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
13.5
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
5000
Base Type
G13
housing color
N/A
Descriptions
Description
13.5W LED T8 48" 50K BLSTD 2100LM
Product Type
13.5W, 2200 Lumen, 4', 220° Beam Angle, 5000K, Ballast Compa
extra long description
Key KT-LED13.5T8-48GC-850-S /G3 13.
Long Description
13.5W, 2200 Lumen, 4', 220° Beam Angle, 5000K, Ballast Compatible, DLC 4.0, Coated
Construction
Frosted Shatterproof Glass
Additional Information
lumens
2200
beam angle
240 Deg
Nominal Length
48 in
Input Voltage
Ballast Dependent
Circuit Type
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
ip rating
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED13.5T8-48GC-850-S /G3
Brand
Keystone
GTIN
00843654136394
UPC
843654136394
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.0264
Carton
25
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of L13.5T848GC850S.
Jump To:

Similar Items

Similar items are close alternatives to L13.5T848GC850S, though they may not be 100% alike.

T8 Led Lamp, 325 ° Beam Angle, >80, 5000 K, 2200 LM Brightness (Lumens), 15 W, 1...
  • Our Part #: LED15T848GC850S
  • Katy Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED15T8-48GC-850-S-CP
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 25 ($308.00) ·
LED15T848GC850S - Keystone Technologies

Katy Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.32

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat