KTDDSLEDT842LCP - 2L 4' Non-Ballasted Strip

Keystone Technologies

  • $29.08 (Each)
  • $29.08 (Each)

In-Stock: 10 available locally (Jasper, TX) ( change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KTDDSLEDT842LCP
Manufacturer
Keystone Technologies
Manufacturer's Part Number
KT-DDSLEDT8-4-2L-DP
Description
2L 4' Non-Ballasted Strip
4 2 Lamp Complete Strip Fixture, Wired For Type B T8 Led Tubes
Slang Terms

Suggest a New Term
Categories
Led Highbay, Lowbay & Industri - Led Highbay Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112507 - Strip lights
UPC/GTIN
890949018606 / 00890949018606
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.08 (Each)
Stock Availability
Jasper
10 (Check another store)
Nacogdoches
12
All Stores
1,104
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Extra Long Description
48 INCH; 4.28 INCH; 4 FT NOMINAL LENGTH; 2 LAMP(S); LED LAMP TYPE; 120 TO 277 V LAMP/BALLAST VOLTAGE; ROHS COMPLIANT; BULB SHAPE T8; BODY MATERIAL WHITE PAINTED STEEL; APPLICATION INDOOR HIGH BAY, LOW BAY, WAREHOUSE AND GENERAL LIGHTING
Long Description
4 2 LAMP COMPLETE STRIP FIXTURE, WIRED FOR TYPE B T8 LED TUBES
Product Type
Led Strip Light Fixture
Manufacturer Information
Brand
Keystone Technologies
Manufacturers Part Number
KT-DDSLEDT8-4-2L-DP
GTIN
00890949018606
UPC
890949018606
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
5
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,104

Location search:

* All prices subject to change.

Begin Live Chat