VDV226011SEN - Ratcheting Modular Crimper/Stripper

Klein Tools

  • $52.97 (Each)
  • $52.97 (Each)

  • $158.91 (Per 3)

In-Stock: 1 available locally (San Angelo, TX) ( change location)
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
VDV226011SEN
Manufacturer
Klein Tools
Manufacturer's Part Number
VDV226-011-SEN
Description
Ratcheting Modular Crimper/Stripper
Modular Crimper, #22 Awg (Min);#28 Awg Wire Size, 7.5 In Length, Non-Insulated, Steel, Black Oxide Steel Blade Material, Yellow/Black, Comfort Grip Handle, 0.1 LB
Slang Terms

Suggest a New Term
Categories
Installation Tools & Supplies - Wire & Cable Crimpers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
43222814 - Telecommunication equipment installation or modification kits
UPC/GTIN
092644580147 / 00092644580147
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.97 (Each)
Standard Packaging
$158.91 (Per 3)
Stock Availability
San Angelo
1 (Check another store)
Abilene
0
All Stores
57
Resources
Other Links
 
 
VDV226011SEN - Other
 
VDV226011SEN - Other
 
VDV226011SEN - Other
 
VDV226011SEN - Other
 
VDV226011SEN - Other
 
VDV226011SEN - Other
Images
 
 
VDV226011SEN - Small Image
 
VDV226011SEN - Large Image
 
VDV226011SEN - Large Image
 
VDV226011SEN - Large Image
 
VDV226011SEN - Large Image
 
VDV226011SEN - Large Image
 
VDV226011SEN - Video
Specifications Sheets
 
 
VDV226011SEN - Specification Sheet
360 Images
 
 
VDV226011SEN - 360 Image
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
Steel
Wire Size
#22 AWG (Min);#28 AWG
Material, Color, and Finish
Blade Material
Black Oxide Steel
Color
Yellow/Black
Dimensions and Weight
Length
7.5 in
Descriptions
Description
RATCHETING MODULAR CRIMPER/STRIPPER
Extra Long Description
KLE VDV226-011-SEN Ratcheting Modul
Features
The all-in-one Ratcheting Modular Crimper/Stripper cuts, strips and crimps paired-conductor cables (round STP/UTP and flat-satin phone cables). Durably made from steel and finished in black oxide for high performance, it provides fast, reliable modular-crimp connector installation for voice- and data applications. Other features include: Crimps 4-, 6- and 8-position modular connectors (RJ22, RJ11/RJ12 and RJ45);Designed for Western Electric (WE)/Stewart Stamping (SS)-type modular connectors. Dimensions: 4-
Long Description
Modular Crimper, #22 AWG (Min);#28 AWG Wire Size, 7.5 in Length, Non-Insulated, Steel, Black Oxide Steel Blade Material, Yellow/Black, Comfort Grip Handle, 0.1 lb
Product Type
Modular Crimper
Short Description
Modular Crimper, 22 awg (Min);28 awg, Black Oxide Steel
Special Features
Ratchet Safety-Release and a Blade-Guard on Cutting and Stripping Knives Reduce Risk of Injury
Additional Information
For Use With
Strips and Crimps Twisted Pair;Ethernet;RJ45 Voice and Data Cables
Handle Type
Comfort Grip
Insulated/Non-Insulated
Non-Insulated
Media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
VDV226-011-SEN
GTIN
00092644580147
UPC
092644580147
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.1 lb;0.05 kg
Weight per each
0.1
Carton
1
Package
3
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat