KTB500 - Portable Power Station, 500W

Klein Tools

  • $550.00 (Each)
  • $550.00 (Each)

Availability: Currently Out Of Stock
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
KTB500
Manufacturer
Klein Tools
Manufacturer's Part Number
KTB500
Description
Portable Power Station, 500W
Klein Tools' Portable Power Station Has Been Designed With The Job Site In Mind. The 505WH Lithium-Ion Battery Provides Power to Devices and Small Rechargeable Tools to Keep The Job Running. Its Environmentally Friendly, Pure Sine-Wave Power Is A Better Alternative to Loud, Exhaust-Emitting Gas Generators.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
26111704 - Battery chargers
UPC/GTIN
092644291500 / 00092644291500
Weight per unit
13.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$550.00 (Each)
Resources
Images
 
 
KTB500 - Small Image
 
KTB500 - Large Image
 
KTB500 - Large Image
 
KTB500 - Large Image
 
KTB500 - Large Image
 
KTB500 - Large Image
 
KTB500 - Large Image
 
KTB500 - Large Image
 
KTB500 - Large Image
 
KTB500 - Large Image
 
KTB500 - Video
360 Images
 
 
KTB500 - 360 Image
Attachments
 
 
KTB500 - Specification Sheet
Other Links
 
 
KTB500 - Other
 
KTB500 - Other
 
KTB500 - Other
 
KTB500 - Other
 
KTB500 - Other
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
Plastic (PC/ABS)
Dimensions and Weight
Overall Length
11.8" (29.9 cm)
Descriptions
extra long description
KLEIN KTB500 Portable Power Station
Description
PORTABLE POWER STATION, 500W
Product Type
Portable Power Station, 500W
Features
Klein Tools' Portable Power Station has been designed with the job site in mind. The 505Wh lithium-ion battery provides power to devices and small rechargeable tools to keep the job running. Its environmentally friendly, Pure Sine-Wave power is a better alternative to loud, exhaust-emitting gas generators.
Long Description
Klein Tools' Portable Power Station has been designed with the job site in mind. The 505Wh lithium-ion battery provides power to devices and small rechargeable tools to keep the job running. Its environmentally friendly, Pure Sine-Wave power is a better alternative to loud, exhaust-emitting gas generators.
Special Features
Lightweight and Compact Design, Rotating Carry Handle, Pass-Through Charging, Multi-Metric LCD Display
Additional Information
media
Yes
battery life
500 Cycles to 80% Capacity (Depending Upon Use and Care)
Number of Outputs
7
Overall Height
7.3" (18.5 cm)
Overall Width
7.5" (19.1 cm)
included
AC Wall Charger, 12V Auto to 8mm Barrel Adapter
Battery Type
Lithium-Ion
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
KTB500
GTIN
00092644291500
UPC
092644291500
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Type
Power Station
Packaging
Weight
13.9 lb (6.3 kg)
Weight per each
13.9
Carton
1
Uses, Certifications, and Standards
Operating Temperature
14° to 104°F (-10° to 40°C)
Capacity
505Wh
standard
FCC, BC, NRCAN
Application
Provide Portable AC and DC Power
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of KTB500.
Jump To:

Similar Items

Similar items are close alternatives to KTB500, though they may not be 100% alike.

Klein Tools’ Portable Power Station Is A Silent, Emission-Free 546WH Lithium-Ion...
  • Our Part #: KTB5
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: KTB5
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
KTB5 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat