KTB5 - Portable Power Station, 546 WH

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KTB5
Manufacturer
Klein Tools
Manufacturer's Part Number
KTB5
Description
Portable Power Station, 546 WH
Klein Tools’ Portable Power Station Is A Silent, Emission-Free 546WH Lithium-Ion Battery That Supplies Pure Sine-Wave Power. This High Capacity Power Station Is A Cleaner Alternative to Loud, Exhaust-Filled Gas Generators. At 14 Pounds, The Multiple Ac Outlets and Usb Ports Easily Go Wherever You Need to Plug In. By Powering On-Site Electronics, Lights, Fans, Battery Chargers, and Small Battery-Operated Tools, Your Job Site Keeps On Task.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
26111704 - Battery chargers
UPC/GTIN
092644290862 / 00092644290862
Weight per unit
13.125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
KTB5 - Small Image
 
KTB5 - Large Image
 
KTB5 - Large Image
 
KTB5 - Large Image
 
KTB5 - Large Image
 
KTB5 - Large Image
 
KTB5 - Large Image
 
KTB5 - Video
Attachments
 
 
KTB5 - Specification Sheet
Other Links
 
 
KTB5 - Other
 
KTB5 - Other
 
KTB5 - Other
 
KTB5 - Other
 
KTB5 - Other
 
KTB5 - Other
 
KTB5 - Other
 
KTB5 - Other
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
Plastic, Steel
Dimensions and Weight
Overall Length
7.5" (19.1 cm)
Descriptions
extra long description
KLEIN KTB5 Portable Power Station
Description
PORTABLE POWER STATION, 546 WH
Product Type
Portable Power Station
Long Description
Klein Tools’ Portable Power Station is a silent, emission-free 546Wh lithium-ion battery that supplies pure sine-wave power. This high capacity power station is a cleaner alternative to loud, exhaust-filled gas generators. At 14 pounds, the multiple AC outlets and USB ports easily go wherever you need to plug in. By powering on-site electronics, lights, fans, battery chargers, and small battery-operated tools, your job site keeps on task.
Special Features
Digital Display with Real-time Telemetry
Additional Information
media
Yes
Overall Width
11.75" (29.8 cm)
Number of Outputs
6
Overall Height
7.25" (18.4 cm)
battery life
70% Capacity After 500 Cycles (Depending Upon Use and Care)
included
AC Charging Cord
Battery Type
Lithium-Ion
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
KTB5
GTIN
00092644290862
UPC
092644290862
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
USB-A, USB-C and AC
Availability
Status
Inactive
Packaging
Weight
14.8 lb (6.71 kg)
Weight per each
13.125
Carton
1
Uses, Certifications, and Standards
Operating Temperature
14° to 104°F (-10° to 40°C)
Capacity
546Wh
standard
CE, UL, BC, NOM
Application
Power Station and Charging
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat