J2139NE - 9" Journeyman Pliers Side Cutting

Klein Tools

  • $49.31 (Each)
  • $49.31 (Each)

  • $295.86 (Per 6)

In-Stock: 2 available locally (Kenedy, TX) (change location)
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
J2139NE
Manufacturer
Klein Tools
Manufacturer's Part Number
J213-9NE
Description
9" Journeyman Pliers Side Cutting
Cutting Plier, Steel Blade Material, 25/32 In Blade Length, Hardened Tool Steel Handle Material, Dark Blue/Black (Handle), Journeyman (Handle), 9-1/2 In Overall Length, 1-19/32 In Jaw Length, 1-1/4 In Jaw Width, 1.1 LB
Slang Terms
Linesman's Pliers, Rabbit Ears, Loppers, Pliers, Diagonal cutters
Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112106 - Linemans pliers
UPC/GTIN
092644721014 / 00092644721014
Weight per unit
1.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.31 (Each)
Standard Packaging
$295.86 (Per 6)
Stock Availability
Kenedy
2 (Check another store)
San Antonio RDC
6
All Stores
125
Resources
Images
 
 
J2139NE - Small Image
 
J2139NE - Large Image
 
J2139NE - Large Image
 
J2139NE - Large Image
 
J2139NE - Large Image
 
J2139NE - Large Image
 
J2139NE - Large Image
 
J2139NE - Video
360 Images
 
 
J2139NE - 360 Image
Attachments
 
 
J2139NE - Specification Sheet
Other Links
 
 
J2139NE - Other
 
J2139NE - Other
 
J2139NE - Other
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
Induction Hardened Steel
Material, Color, and Finish
Blade Material
Steel
Handle Material
Hardened Tool Steel
Color
Dark Blue/Black (Handle)
Finish
Journeyman (Handle)
Handle Color
DARK BLUE/BLACK
Dimensions and Weight
Overall Length
9-1/2 in;241.3 mm
Descriptions
Product Type
Cutting Plier
Plier Side Cutting
Long Description
Cutting Plier, Steel Blade Material, 25/32 in Blade Length, Hardened Tool Steel Handle Material, Dark Blue/Black (Handle), Journeyman (Handle), 9-1/2 in Overall Length, 1-19/32 in Jaw Length, 1-1/4 in Jaw Width, 1.1 lb
Short Description
Cutting Plier, Steel, Dark Blue/Black (Handle)
Description
9" JOURNEYMAN PLIERS SIDE CUTTING
Features
These Klein Tools 9-Inch Journeyman pliers are induction hardened and have a hot-riveted joint for smooth and powerful action without handle wobble. Their streamlined design is paired with their cross-hatched knurled jaws for confident gripping. And their unique tempered handle design, with dual material Journeyman handles provide a better grip and absorbs the snap when using their side-cutting capabilities.
extra long description
KLEIN J213-9NE Journeyman™ Side Cut
similar brands
kleins
Also Known As...
Linesman's Pliers
Rabbit Ears
Loppers
Pliers
Diagonal cutters
Additional Information
Jaw Width
1-1/4 in;31.8 mm
Blade Length
25/32 in;19.8 mm (Knief Length)
Jaw Length
1-19/32 in;40.5 mm
media
Yes
jaw thickness
0.62" (1.6 cm)
Overall Height
0.75" (1.9 cm)
knife length
0.781" (2 cm)
Overall Width
2.29" (5.8 cm)
Handle Length
5.55" (14.1 cm)
tether capable
No
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
J213-9NE
GTIN
00092644721014
UPC
092644721014
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Side Cutting Pliers
Packaging
Weight
1.1 lb;0.5 kg
Weight per each
1.13
Carton
1
Package
6
Uses, Certifications, and Standards
Application
General Purpose
standard
Y
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 125

Location search:

* All prices subject to change.

Begin Live Chat