J2038 - Pliers, Needle Nose Side-Cutters, 8"

Klein Tools

  • $49.43 (Each)
  • $49.43 (Each)

  • $296.58 (Per 6)

In-Stock: 2 available locally (Fayetteville, AR) ( change location)
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
J2038
Manufacturer
Klein Tools
Manufacturer's Part Number
J203-8
Description
Pliers, Needle Nose Side-Cutters, 8"
Long Nose Plier, 5/8 In Blade Length, Yellow/Black (Handle), Journeyman (Handle), 8-9/16 In Overall Length, 2-5/16 In Jaw Length, 1 In Jaw Width, 0.63 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112134 - Longnose pliers
UPC/GTIN
092644721113 / 00092644721113
Weight per unit
0.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.43 (Each)
Standard Packaging
$296.58 (Per 6)
Stock Availability
Fayetteville
2 (Check another store)
Springdale
5
All Stores
83
Resources
Images
 
 
J2038 - Small Image
 
J2038 - Large Image
 
J2038 - Large Image
 
J2038 - Large Image
 
J2038 - Large Image
 
J2038 - Large Image
 
J2038 - Video
360 Images
 
 
J2038 - 360 Image
Attachments
 
 
J2038 - Specification Sheet
Other Links
 
 
J2038 - Other
 
J2038 - Other
 
J2038 - Other
 
J2038 - Other
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
Steel
Material, Color, and Finish
Color
Yellow;Black (Handle)
Finish
Journeyman (Handle)
Handle Color
YELLOW/BLACK
Dimensions and Weight
Overall Length
8-9/16 in;217.5 mm
Descriptions
Product Type
Long Nose Plier
Long Nose Side Cut Plier
Features
The Klein Tools 8 in. Side-Cutting Long-Nose Pliers offer a high-leverage design that ensures easy cutting with less force needed. The slim head of these pliers allows for working in confined spaces while the extended handles provide extra reach.
Long Description
Long Nose Plier, 5/8 in Blade Length, Yellow/Black (Handle), Journeyman (Handle), 8-9/16 in Overall Length, 2-5/16 in Jaw Length, 1 in Jaw Width, 0.63 lb
Short Description
Long Nose Pliers, 5/8 in Blade, Yellow, Journeyman Handle
extra long description
KLEIN J203-8 Long Nose Side Cut Pli
Description
PLIERS, NEEDLE NOSE SIDE-CUTTERS, 8"
Additional Information
Blade Length
5/8 in;15.9 mm (Knief Length)
Jaw Length
2-5/16 in;58.7 mm
Jaw Width
1 in;25.4 mm
Made in USA
yes
media
Yes
Point Diameter
0.125" (0.32 cm)
jaw thickness
0.5" (1.3 cm)
knife length
0.693" (1.8 cm)
Handle Length
4.45" (11.3 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
J203-8
GTIN
00092644721113
UPC
092644721113
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Long Nose Side Cutting Pliers
Packaging
Weight
0.63 lb;0.29 kg
Weight per each
0.63
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Strips 12 AWG Wires
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of J2038.
Jump To:

Similar Items

Similar items are close alternatives to J2038, though they may not be 100% alike.

Long Nose Plier, 5/8 In Blade Length, Journeyman Handle Material, Yellow/Black (...
  • Our Part #: J2038N
  • Springdale Availability: 2
  • Total Availability: In Stock
  • MFR Part #: J203-8N
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($301.14) ·
J2038N - Klein Tools

Springdale Availability: Out Of Stock

Total Availability: In Stock

Book Price

$50.19

Each

QTY:
Each
Add
Long Nose Pliers Side Cutting, 5/8 In Blade Length, Plastic Dipped Steel Handle ...
  • MFR Part #: D203-8
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($219.54) ·
D2038 - Klein Tools

Check local availability

Total Availability: In Stock

Book Price

$36.59

Each

QTY:
Each
Add
Work In Confined Areas With These Slim Klein Tools 7-Inch Long-Nose Side-Cutters...
  • MFR Part #: J203-7
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($230.52) ·
J2037 - Klein Tools

Check local availability

Total Availability: In Stock

Book Price

$38.42

Each

QTY:
Each
Add
Long Nose Side Cut Pliers, 6-3/4" L
  • MFR Part #: J203-6
  • GTIN: 00092644710131
  • Manufacturer: Klein Tools
Lower Cost Alternatives

These alternatives to J2038 are priced for value and offer basic funtionality.

Long Nose Pliers Side Cutting, 5/8 In Blade Length, Plastic Dipped Steel Handle ...
  • MFR Part #: D203-8
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($219.54) ·
D2038 - Klein Tools

Check local availability

Total Availability: In Stock

Book Price

$36.59

Each

QTY:
Each
Add
Cross Referenced

These items are similar to J2038 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
902-515 Eclipse n/a
D203-8 Klein Tools 00092644710285
J203-8 Klein Tools 00092644721113

* All prices subject to change.

Begin Live Chat